Shop All Threadlockers
Dynatex
Wicking Grade Threadlocker, Boltlocker, Medium Strength, Liquid, 50 mL Bottle
Mfr # 49463GN10
Zoro # G0533946
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Threadlocker Color Green
- Threadlocker Container Bottle
- Color Green
- Threadlocker Strength Medium
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynatex
- MFR # 49463GN10
- Zoro # G0533946
- Country of Origin United States
- Category Threadlockers
Dimensions
Container Size | 1.69 fl oz |
For Fastener Dia. | Up to 1 in |
Size | 50 mL |
Container Size and Type | 1.69 fl oz Bottle |
Container and Size | Bottle Over 1.1 oz |
For Maximum Thread Diameter | 1 in |
Container Size Range | Over 1.1 oz |
Description
Wicking Grade Threadlocker, Threadlocking Strength Medium/High, Color Green, Series Boltlocker, Container Size 1.69 fl oz, Container Type Bottle, For Maximum Thread Diameter 1 in, Breakaway Torque Not Applicable, Cure Type Anaerobic, Standards ASTM D-5363 AN0261, ��MIL-S-46163-A Type III Grade R, Flash Point 201 Degrees F, Full Cure Time 1 day, Maximum Operating Temperature 300 Degrees F, Maximum Viscosity 30 cps, Minimum Operating Temperature -65 Degrees F, Minimum Viscosity 20 cps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Red Duct Tape 3920-RD, 1.88inx20yd, PK12 (3920-RD)
- OATEY Blue Lava Hot PVC Cement, 8 oz., Low VOC (32161)
- 3M Epoxy Adhesive, DP8005 Series, Black, Dual-Cartridge, 10:01 Mix Ratio, 3 hr Functional Cure (8005)
- MASTERSEAL NP1 10.1 Oz. Polyurethane Sealant, White (NP1WHT12)
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-3, Red, High Strength, Liquid, 30 mL Bottle (21330)
- LOCTITE Primerless Threadlocker, LOCTITE 263, Red, High Strength, Liquid, 0.5 mL Capsule (1330582)
- PERMATEX 25210 High Strength Removable Orange ThreadLocker (P13-25210)
- ZORO SELECT 30ML VIBRATITE LIQUID (VC3-30)
- LOCTITE Threadlocker, LOCTITE 222MS, Purple, Low Strength, Liquid, 250 mL Bottle (135335)
- VIBRA-TITE Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 10 mL Bottle (15010)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 2 mL Tube (13102)
- Dynatex Threadlockers