Shop All Gasket Makers
Dynatex
RTV Silicone Gasket Maker 3 oz, Tube, Black, Paste
Mfr # 41200
Zoro # G7104544
product price: $46.69
/pk 6, $7.78/ea
$46.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Makes Instant, Leak Proof Gaskets on All Engines, Drive Train Equipment and Related Components
- Color Black
- Size 3 oz
- Temp. Range Resistant Up To 625 Degrees F
- Characteristics Sensor Safe and Manufactured to Meet Oem Specifications, Resists Oil, Water, Anti-freeze, and Transmission Fluid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynatex
- MFR # 41200
- Zoro # G7104544
- Country of Origin Unknown
- Category Gasket Makers
Dimensions
Size | 3 oz |
Container Size and Type | 3 oz Tube |
Container Size | 3 oz |
Container Size Range | 5 oz and Under |
Description
RTV Silicone Gasket Maker, Color Black, Container Size 3 oz, Container Type Tube, Cure Type Room Temperature, Maximum Operating Temperature 625 Degrees F, Working Time 10 min, Product Form Paste, For Fluid Type Oil, Water, Resistance Properties Oil Resistant, Water Resistant, Chemical Base RTV Silicone, Flash Point 100 Degrees C, Package Quantity 6
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT STUFF Big Gaps Ivory Polyurethane Insulating Foam Sealant 12 oz (157906)
- FAMOWOOD 1 Pint Mahogany Wood Putty (36021122)
- GE Supreme White Silicone Window and Door Sealant 10.1 oz (2709107)
- PERMATEX Permatex Automotive Indian Head Gasket Shellac Compound 2 oz bottle (20539)
- PERMATEX Maximum Temp. Resistance RTV Silicone Sealant, 3 oz, Copper, Temp Range -65 to 700 Degrees F (81878)
- PERMATEX High Temp. RTV Silicone Sealant, 7.5 oz, Red, Temp Range -65 to 650 Degrees F (85915)
- PERMATEX RTV Gasket Maker, Tube, Red, 3 oz (81630)
- PERMATEX Rigid, High Torque RTV Silicone Sealant, 13 oz, Gray, Temp Range -65 to 500 Degrees F (82195)
- ZEP Gasket Maker, 7.25 oz., Black, Temp Range -60 to 450 Degrees F (143301)
- LOCTITE Oil and Water-Resistant, Noncorrosive RTV Gasket Maker, 70 mL, Gray, Temp Range -65.0 °F - 400.0 °F (135275)
- ANTI-SEIZE TECHNOLOGY Multipurpose Pressurized Can RTV Silicone Sealant, 8 oz, White, Temp Range -75 to 450 Degrees F (27084)
- Dynatex Gasket Sealants & Makers