Shop All Instant Adhesives
This Product is Discontinued
Dynatex
Construction Adhesive, Yellow, 5 fl oz, Tube 6 PK (Discontinued)
Mfr # 49430
Zoro # G3232789
This Product is Discontinued
Key Features
- Application Bonds Rubber, Vinyl, Metal, Fabrics, and Glass
- Materials Bonded Fabric, Glass, Metal, Rubber, Vinyl
- Container Size 5 fl oz
- Container Type Tube
- Working Time 24 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynatex
- MFR # 49430
- Zoro # G3232789
- Country of Origin Unknown
- Category Instant Adhesives
Dimensions
Container Size | 5 fl oz |
Size | 5 oz |
Container Size Range | 10.5 fl oz and Under |
Details
Item | Construction Adhesive |
Application | Bonds Rubber, Vinyl, Metal, Fabrics, and Glass |
Materials Bonded | Fabric, Glass, Metal, Rubber, Vinyl |
Container Type | Tube |
Working Time | 24 hr |
Color | Yellow |
Application Family | Window and Door |
Characteristics | Fast Drying, High Strength, Resists Oil and Most Shop and Automotive Fluids, Waterproof |
Type | Weatherstrip and Gasket |
Adhesive Color | Yellow |
Chemical Base | Synthetic Rubber |
Primary Applications | Weather Stripping |
Water Resistance | Waterproof |
Low Odor | No |
Features | Fast Drying, High Strength, Resists Oil and Most Shop and Automotive Fluids |
Interior/Exterior | Interior Only |
Brand & Series | DYNATEX |
Working Time Grade | Extended Working Time |
Secondary Compatible Materials | Fabric and Foam, Glass and Fiberglass, Metals, Plastics, Rubber |
Color Family | Yellow |
Primary Application | For General Purpose |
Description
Construction Adhesive, Adhesive Color Yellow, Chemical Base Synthetic Rubber, Container Size 5 fl oz, Container Type Tube, Features Fast Drying, High Strength, Resists Oil and Most Shop and Automotive Fluids, Interior/Exterior Interior Only, Working Time 24 hr, Water Resistance Waterproof, Low Odor No, Materials Bonded Fabric, Glass, Metal, Rubber, Vinyl, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.