Shop All Cabinet Knobs
Dynasty Hardware
Dynasty Hardware P-2432-26 Super Saver Ribbon & Reed Cabinet Pull; Polished Chrome
Mfr # P-2432-26
Zoro # G203961907
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynasty Hardware
- MFR # P-2432-26
- Zoro # G203961907
- UPC # 616453429420
- Country of Origin China
- Category Cabinet Knobs
Description
Features
- Type - Cabinet Knob Collection
- Finish - Polished Chrome
- Projection - 1-1/8 in.
- Material - Zinc Alloy
- Mounting Hardware - 8/32 Thread - 1 in. Long Screw Included
- Collection - Super Saver
- Screw Hole Spacing - 3 in.
- Size - 3-1/4 L x 3/8 W in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Inch Series Die Spring, PK2 (105610)
- CURRIES Half Glass Steel Door with Glass, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel (CD163070CYL-HG-WG)
- AMEROCK Renown 1-1/4 inch 32mm Diameter Golden Champagne Cabinet Knob (BP36793BBZ)
- LAMP 2-11/64" W x 1-1/2" H polished Concealed Spring Hinge (304B-C46/14)
- DYNASTY HARDWARE Dynasty Hardware K-81295-SN Super Saver Ring Cabinet Knob; Satin Nickel (K-81295-SN)
- DYNASTY HARDWARE Dynasty Hardware K-81426-SN Super Saver Birdcage Cabinet Knob; Satin Nickel (K-81426-SN)
- DYNASTY HARDWARE Super Saver Birdcage Cabinet Knob Antique Pewter (S200150AP)
- DYNASTY HARDWARE Dynasty Hardware K-5104-AC Super Saver Rope Cabinet Knob; Antique Copper (K-5104-AC)
- LAUREY 1 1/4" Au Natural Wood Round Knob (33101)
- EMTEK Satin Brass Knob 86467US4 (86467US4)
- EMTEK Jasper 2 in Finger Pull Cabinet Knob Satin Brass Finish (86699US4)
- Dynasty Hardware Cabinet Knobs