Shop All Cabinet Knobs
Dynasty Hardware
Dynasty Hardware K-81091-10B Super Saver Square Cabinet Knob Aged Oil Rubbed Bronze
Mfr # K-81091-10B
Zoro # G303975507
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynasty Hardware
- MFR # K-81091-10B
- Zoro # G303975507
- UPC # 661799232357
- Country of Origin China
- Category Cabinet Knobs
Description
Features
- Type - Cabinet Knob
- Finish - Oil Rubbed Bronze
- Projection - 1 in.
- Material - Zinc Alloy
- Mounting Hardware - 8/32 Thread - 1 in. Long Screw Included
- Knob Diameter - 1-1/4 in. Square
- Cabinet Knob Collection - Super Saver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (3068pri8405GL)
- YALE Knob Lockset, Mechanical, Passage, Grd. 1 (CA5401CK x 626)
- ZORO SELECT O-Ring, Dash 031, Silicone, 0.07 In., PK25 (U38883.006.0175)
- NEWAGE PRODUCTS Stone Composite Luxury Vinyl Tile, Slate, 7PK (12000)
- DYNASTY HARDWARE Dynasty Hardware K-81295-SN Super Saver Ring Cabinet Knob; Satin Nickel (K-81295-SN)
- DYNASTY HARDWARE Dynasty Hardware K-81426-SN Super Saver Birdcage Cabinet Knob; Satin Nickel (K-81426-SN)
- DYNASTY HARDWARE Dynasty Hardware K-5104-AC Super Saver Rope Cabinet Knob; Antique Copper (K-5104-AC)
- DYNASTY HARDWARE Super Saver Birdcage Cabinet Knob Antique Pewter (S200150AP)
- LAUREY 1 1/2" Porcelain Knob, Black (1715)
- RUSTICWARE Rusticware 936ORB 1-1/2" Cabinet Knob Bronze (936ORB)
- RICHELIEU HARDWARE 1 3/8 in (35 mm) Green Flower Eclectic Cabinet Knob (BP336121266)
- Dynasty Hardware Cabinet Knobs