Shop All Cabinet Knobs
Dynasty Hardware
Dynasty Hardware K-4001-10B Super Saver Ribbon & Reed Cabinet Knob; Oil Rubbed Bronze
Mfr # K-4001-10B
Zoro # G003975364
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynasty Hardware
- MFR # K-4001-10B
- Zoro # G003975364
- UPC # 661799232548
- Country of Origin China
- Category Cabinet Knobs
Description
Features
- Type - Cabinet Knob
- Finish - Oil Rubbed Bronze
- Projection - 1 in.
- Material - Zinc Alloy
- Mounting Hardware - 8/32 Thread - 1 in. Long Screw Included
- Knob Diameter - 1-3/8 in.
- Cabinet Knob Collection - Super Saver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN House & Office Universal Key Blank, No.RU-101 - Pack of 10 (5966957)
- S & W MANUFACTURING Mighty Mount, Level Mount, 1/2-13", 5" (MM120135)
- MASTERVISION 1x50' Adhesive Magnetic Tape, Black (BVCFM2021)
- BLUM Plain Cover Cap for 107-125 Degree Hinge Arm (70.1503)
- DYNASTY HARDWARE Super Saver Birdcage Cabinet Knob Antique Pewter (S200150AP)
- DYNASTY HARDWARE Dynasty Hardware K-5104-AC Super Saver Rope Cabinet Knob; Antique Copper (K-5104-AC)
- DYNASTY HARDWARE Dynasty Hardware K-81295-SN Super Saver Ring Cabinet Knob; Satin Nickel (K-81295-SN)
- JEFFREY ALEXANDER 114 Diameter Brushed Pewter Richard Cabinet Knob (171BNBDL)
- HICKORY HARDWARE Knob 7/8 Inch Diameter (P3-W)
- LAUREY 49mm Knob, Ultima, Polished Chrome (41926)
- SAPPHIRE Alpha Series Modern Round Oil Rubbed Bronze Cabinet Knob, 20pack (SP-1145-K-ORB-20)
- Dynasty Hardware Cabinet Knobs