Shop All Toilet Paper Dispensers & Holders
Dynasty Hardware
Dynasty Hardware DYN-9321-ORB Bay Hill Toilet Tissue Holder; Oil Rubbed Bronze
Mfr # DYN-9321-ORB
Zoro # G603928371
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Oil Rubbed Bronze
- Dispenser Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynasty Hardware
- MFR # DYN-9321-ORB
- Zoro # G603928371
- UPC # 640265324864
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 7 in |
Dispenser Height | 1.67 in |
Dispenser Width | 9.55 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Oil Rubbed Bronze |
Description
Features
- Type - Toilet Tissue Holder
- A bold design and bright finishes that add wonderful accents to any bath design
- Finish - Oil Rubbed Bronze
- Rosette Diameter - 2-1/8 in.
- Overall Length - 8-1/4 in.
- Projection - 3 in.
- Material - Zinc Alloy
- Collection - Bay Hill
- Mounting Hardware - Bracket With Screws & Plastic Anchors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Burnishing Pad, 20 In, Aqua, PK5 (3100)
- PFERD 5' Strip Broom Handle - 1-1/8" Diameter (89903)
- PITT PLASTICS 33"x39" .95mm 33 gal. Extra Heavy Performance Roll Can Liner, PK100 (B74030XK)
- METHOD Eucalyptus Mint Scent Daily Shower Cleaner 28 oz Liquid (00083)
- DYNASTY HARDWARE Dynasty Hardware DYN-5021-ORB Brentwood Toilet Tissue Holder; Oil Rubbed Bronze (DYN-5021-ORB)
- KOHLER Avid Vertical Toilet Paper Holder (97502-CP)
- BOBRICK Bobrick Single Jumbo Roll Surface Mounted Tissue Dispenser B2890 (B-2890)
- DELTA Tissue Holder with Shelf (79956-PN)
- VERSATWIN Toilet Tissue Dispenser, Oceans, Black (R3690TBK)
- BETTER LIVING Chrome Silver Toilet Paper Holder (53543)
- ESSITY PROFESSIONAL HYGIENE N.A. Tork, TWIN JUMBO ROLL BATH TISSUE DISPENSER, 19.29 X 5.51 X 11.83, SMOKE/GRAY (56TR)
- Dynasty Hardware Toilet Paper Dispensers & Holders