Shop All Toilet Paper Dispensers & Holders
Dynasty Hardware
Dynasty Hardware DYN-5021-ORB Brentwood Toilet Tissue Holder; Oil Rubbed Bronze
Mfr # DYN-5021-ORB
Zoro # G203928368
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Oil Rubbed Bronze
- Dispenser Width 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynasty Hardware
- MFR # DYN-5021-ORB
- Zoro # G203928368
- UPC # 640265324932
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 1.8 in |
Dispenser Height | 2.6 in |
Dispenser Depth | 6 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Oil Rubbed Bronze |
Description
Features
- Type - Toilet Tissue Holder
- A bold design and bright finishes that add wonderful accents to any bath design
- Finish - Oil Rubbed Bronze
- Rosette Diameter - 2-3/8 in.
- Overall Length - 8-1/2 in.
- Projection - 3 in.
- Material - Zinc Alloy
- Collection - Brentwood
- Mounting Hardware - Bracket With Screws & Plastic Anchors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 4 in W Cleaning Brick, Black, Not Applicable, 8 in L Overall (2NTJ6)
- VESTIL Galvanized Steel Bucket BKT-GAL-500 5 Gallon Capacity (BKT-GAL-500)
- 3M TopLine Autoscrubber Pad 5000, 20, Green, 5PK (7000046002)
- TOUGH GUY 9-1/4"White, Plastic Trigger Sprayer (110536)
- MORCON TISSUE Morsoft Plastic Small Core Tissue Dispenser, 5.4 x 8.51 x 13.55, Black (VT1006)
- BETTER LIVING Chrome Silver Toilet Paper Holder (53543)
- PIONEER FAUCETS Toilet Tissue Holder, Brushed Nickel, Weight: 0.2 (7MO032-BN)
- KOHLER Riff Toilet Tissue Holder Polished Chrome (27413-CP)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56744A)
- WHITECAP TEAK Recessed Toilet Paper Holder (60249)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc, Blk (58722)
- Dynasty Hardware Toilet Paper Dispensers & Holders