Shop All Toilet Paper Dispensers & Holders
Dynasty Hardware
Dynasty Hardware DYN-4024-CM Manhattan Toilet Tissue Holder; Polished Chrome
Mfr # DYN-4024-CM
Zoro # G703928349
product price: $63.39
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$63.39
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 2.5 in
- Dispenser Width 7.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynasty Hardware
- MFR # DYN-4024-CM
- Zoro # G703928349
- UPC # 661799876414
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.5 in |
Dispenser Width | 7.4 in |
Dispenser Depth | 3.13 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Features
- Type - Toilet Tissue Holder
- A bold design and bright finishes that add wonderful accents to any bath design
- Finish - Polished Chrome
- Rosette Diameter - 2-1/4 in.
- Overall Length - 7-1/4 in.
- Projection - 3-3/4 in.
- Material - Solid Brass
- Collection - Manhattan
- Mounting Hardware - Bracket With Screws & Plastic Anchors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON 42.3 fl oz (1250 mL) FMX-12 Refill Foaming Handwash 4 PK (GOJ518504CT)
- UNGER Nifty Nabbers, 18", Steel and Rubber Fingers BKGN, PK 5 (UNGNN400CT)
- SPILL MAGIC Sorbents, 0 gal, Universal, Blue (97504)
- COLORCORE Scrub Brush ColorCore Stiff Long Handle Scrub Brush, , Stiff (410819)
- DYNASTY HARDWARE Dynasty Hardware DYN-5021-ORB Brentwood Toilet Tissue Holder; Oil Rubbed Bronze (DYN-5021-ORB)
- GEORGIA-PACIFIC Compact® 2-Roll Side-By-Side Coreless High-Capacity Toilet Paper Dispenser By GP Pro, Black (56784A)
- KIMBERLY-CLARK PROFESSIONAL Essentialâ„¢ Cored Jumbo Roll Toilet Paper Dispenser (09551), Black, 20.43" x 13.12" x 5.8" (Qty 1) (09551)
- KOHLER Square Vertical Toilet Paper Holder (23289-CP)
- KIMBERLY-CLARK Jumbo Roll Tp Dspensr Kc (09507)
- TAYMOR Toilet Paper Holder, Black, 5-1/2"W, 1 Roll (04-2848BLK)
- KOHLER Elate Double Toilet Paper Holder (27289-CP)
- Dynasty Hardware Toilet Paper Dispensers & Holders