Shop All Ultrasonic Flow Meters
Dynasonics
Transducer, Standard Temp Small Pipe
Mfr # DT95-020-N000-N
Zoro # G1682694
product price: $1,514.99
/ea
Free Shipping & Returns
$1,514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Temp Small Pipe
- For Use With 5XPN0, 5XPN1
- Pipe Size (In.) 0.25 to 1.00
- Manufacturers Warranty Length 1 yr
- Electrical Connections Terminal Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynasonics
- MFR # DT95-020-N000-N
- Zoro # G1682694
- Country of Origin United States
- Category Ultrasonic Flow Meters
Dimensions
Pipe Size (In.) | 0.25 to 1.00 |
Manufacturers Warranty Length | 1 yr |
Pipe Size (mm) | 6 to 25 |
Details
Item | Transducer |
Type | Standard Temp Small Pipe |
For Use With | 5XPN0, 5XPN1 |
Electrical Connections | Terminal Strip |
Material of Construction | CPVC, Nylon, PVC, Ultem |
Mounting Method | Clamp-On |
Ambient Temp. Range | -40 to 194 F |
Fluid Temp. Range (Deg. F) | 210 |
Fluid Temp. Range (Deg. C) | 100 |
Enclosure Rating | Nema 4X |
Description
Transducer, Standard Temp Small Pipe, Material of Construction Ultem, CPVC, Nylon, PVC, Mounting Method Clamp-On, Electrical Connections Terminal Strip, For Use With 5XPN0, 5XPN1, Ambient Temp. Range -40 to 194 F, Enclosure Rating Nema 4X, Manufacturers Warranty Length 1 Year
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Shielded Test Lead Set, 20 MHz (STL120-IV/WWG)
- TRANSFORMING TECHNOLOGIES Anti-Allergy Wrist Strap Set, 12', 4mm, Maroon (WB5643)
- PIC GAUGES Air Gauge, 2", 30/0/60 psi, 1/8" CBM (102D-208CD)
- MSA SAFETY Rechargeable Battery Pack, Lithium Ion (10114835)
- DYNASONICS Dedicated Doppler Ultrasonic meter (DDFXD2-ENNA-NN)
- DYNASONICS Control Relay Module-Two Form C (D020-1045-102)
- DYNASONICS Doppler Flow AC & Small Pipe Transducer (7HU46)
- DYNASONICS Doppler Flow AC & Std Pipe Transducer (7HU43)
- DYNASONICS Dedicated Doppler Ultrasonic Meter (DDFXD2-ANNA-NN)
- DYNASONICS Transducer, Standard Temp Large Pipe (DT94-020-N000-N)
- FILL-RITE Flowmeter, For 1" Pipe, BSPT, 2 to 35 gpm (TT10AB)
- Dynasonics Ultrasonic Flow Meters