Shop All Flowmeters
Dynasonics
FlowMeter Transducer, PBT Glass Filled
Mfr # DTTR-020-N000-N
Zoro # G4309299
product price: $1,079.99
/ea
Free Shipping & Returns
$1,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PBT
- Type Transducers
- For Pipe Size 2 to 98 in
- Flow Material Water-Like Liquids
- Connection Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynasonics
- MFR # DTTR-020-N000-N
- Zoro # G4309299
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 2 to 98 in |
Connection Size | 2 in |
Pipe Size | 2" to 98" |
Cable Length | 20 ft |
Description
Electronic Flowmeter, Product Type Transducers, Accuracy +/-1 Percent, Connection Size 2 in, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum -40 Degrees F, Housing Material PBT, Wetted Material Not Applicable, Standards ANSI/ISA 12.12.01 (2013) with Directives 2004/108/EC, 2006/95/EC and 94/9/EC, UL 1604, CSA 22.2 No. 213, UL 61010-1, CSA C22.2 No. 61010-1, Unit Of Measure Gallons, Output Type 4-20 mA, Display Type Digital
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Inlet Manifold (93802-1)
- PIUSI Pump Power Switch, 1" L (R16657000)
- DAYTON NO Mechanical Float Switch 115VAC 15 psi (10A175)
- ARO Diaphragm Pump, 1/2In Metallic, PD05A-AAS- (PD05A-AAS-SST-B)
- DYNASONICS Flow Meter, Ultrasonic (DXNP-AES-NN)
- DYNASONICS Flow Meter, Ultrasonic (DXNP-ABS-NN)
- DWYER INSTRUMENTS 200-1800Scfh Flowmeter Ss (RMC-108-SSV)
- PIUSI USA Turbine Meter, K24-UL, M/F, 1" NPT (F00408U0A)
- FILL-RITE Flowmeter, 50 PSI, 20 GPM, 1 in., Mechanical (806C)
- DWYER INSTRUMENTS Flowmeter, 110 Lpm Air (VFA-24)
- DWYER INSTRUMENTS Flowmeter, 110 Scfh Air (VFA-4)
- Dynasonics Flowmeters