Shop All Flowmeters
Dynasonics
Flow Meter, Ultrasonic Energy
Mfr # DTFXE-LP-AKNB-NN
Zoro # G4154136
Free Shipping & Returns
$3,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultrasonic
- Housing Material Aluminum
- For Pipe Size 2 in Copper Tube
- Flow Material Water-Like Liquids
- Connection Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynasonics
- MFR # DTFXE-LP-AKNB-NN
- Zoro # G4154136
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 2 in Copper Tube |
Connection Size | 2 in |
Pipe Size | 2" |
Overall Length | 2.2 in |
Overall Height | 4.4 in |
Cable Length | 100 ft |
Overall Width | 6 in |
Description
Electronic Flowmeter, Product Type TFX Ultra Flow Meter, Flowmeter Type Ultrasonic, Accuracy +/-1 Percent, Connection Size 2 in, Compatible Flow Material Water, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum -40 Degrees F, Voltage - Maximum 264V AC, Housing Material Aluminum, Wetted Material Not Applicable, Standards ANSI/ISA 12.12.01 (2013) with Directives 2004/108/EC, 2006/95/EC and 94/9/EC, UL 1604, CSA 22.2 No. 213, UL 61010-1, CSA C22.2 No. 61010-1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Fluid End Service Kit (637429-CC)
- ARO Modular (Threaded) Pipeapapt 2000 S, PK2 (104398-4)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP (4KHK1)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, three-phase, 2 hp (520175)
- DYNASONICS Flow Meter, Ultrasonic (DXNP-AES-NN)
- DYNASONICS Flow Meter, Ultrasonic, Aluminium, PVC (DTFXB-EP-AKNN-NN)
- DYNASONICS Flow Meter, Ultrasonic (DXNP-ABS-NN)
- SIGNET Paddlewheel Flowmeter (3-2536-P0)
- PLAST-O-MATIC Degassing Valve, PVC, 1/2", Epdm, Threaded (DGV050EP-PV)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 1 Mnpt 220Gf (LFME-13-F2)
- DWYER INSTRUMENTS Plastic Water Meter, Wpt 1 Wtr Mtr, 1 Output (WPT-A-C-04)
- Dynasonics Flowmeters