Shop All Flowmeters
Dynasonics
Flow Meter, Ultrasonic Energy
Mfr # DTFXE-IP-AKNB-NN
Zoro # G4154160
Free Shipping & Returns
$3,471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultrasonic
- Housing Material Aluminum
- For Pipe Size 1 in Copper Tube
- Flow Material Water-Like Liquids
- Connection Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynasonics
- MFR # DTFXE-IP-AKNB-NN
- Zoro # G4154160
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in Copper Tube |
Connection Size | 1 in |
Pipe Size | 1" |
Overall Length | 2.2 in |
Overall Height | 4.4 in |
Cable Length | 100 ft |
Overall Width | 6 in |
Description
Electronic Flowmeter, Product Type TFX Ultra Flow Meter, Flowmeter Type Ultrasonic, Accuracy +/-1 Percent, Connection Size 1 in, Compatible Flow Material Water, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum -40 Degrees F, Voltage - Maximum 264V AC, Housing Material Aluminum, Wetted Material Not Applicable, Standards ANSI/ISA 12.12.01 (2013) with Directives 2004/108/EC, 2006/95/EC and 94/9/EC, UL 1604, CSA 22.2 No. 213, UL 61010-1, CSA C22.2 No. 61010-1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT BK171UL Medium Condensate Pump w/Safety Switch, 115V, 17 Foot Max Lift (BK171UL)
- RULE 25SA 12V 500 GPH 1.9 Amp Automatic Bilge Pump (25SA)
- ZEELINE Pump Replacement Parts Kit (L302193)
- ZOELLER Utility Transfer Pump, 1/2 HP, 1 Ph, 115V (314-0002)
- DYNASONICS Flow Meter, Ultrasonic, Aluminium, PVC (DTFXB-EP-AKNN-NN)
- DYNASONICS Flow Meter, Ultrasonic (DXNP-AES-NN)
- DYNASONICS Flow Meter, Ultrasonic (DXNP-ABS-NN)
- DWYER INSTRUMENTS Flowmeter, 065 Lpm Air (VFA-23-BV)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 2 100 (WMT2-A-C-07-100)
- DWYER INSTRUMENTS Mini Flowmeter, 022 Scfh Air (MMF-2-TMV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 20 Gph125 Lpm W (RMB-83D-SSV)
- Dynasonics Flowmeters