Shop All Flowmeters
Dynasonics
Flow Meter, Ultrasonic Energy
Mfr # DTFXE-EP-AKNB-NN
Zoro # G4154206
Free Shipping & Returns
$3,211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Ultrasonic
- For Pipe Size 1 1/2 in ANSI Pipe
- Flow Material Water-Like Liquids
- Connection Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynasonics
- MFR # DTFXE-EP-AKNB-NN
- Zoro # G4154206
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 1/2 in ANSI Pipe |
Connection Size | 1 1/2 in |
Pipe Size | 1-1/2" |
Overall Height | 4.4 in |
Overall Length | 2.2 in |
Cable Length | 100 ft |
Overall Width | 6 in |
Description
Electronic Flowmeter, Product Type TFX Ultra Flow Meter, Flowmeter Type Ultrasonic, Accuracy +/-1 Percent, Connection Size 1 1/2 in, Compatible Flow Material Water, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum -40 Degrees F, Voltage - Maximum 264V AC, Housing Material Aluminum, Wetted Material Not Applicable, Standards ANSI/ISA 12.12.01 (2013) with Directives 2004/108/EC, 2006/95/EC and 94/9/EC, UL 1604, CSA 22.2 No. 213, UL 61010-1, CSA C22.2 No. 61010-1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG PUMPS Hot Water Circulating Pump, 3/4 hp, 208V/230V/460V, 3 Phase, Flange Connection (116480LF-137A)
- PROCON Coupling, Bronze Modified (1143-4)
- TACO Potable Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (009-SF5-IFC)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPB4SA-KTC1-G19)
- DYNASONICS Flow Meter, Ultrasonic, Aluminium, PVC (DTFXB-EP-AKNN-NN)
- DYNASONICS Flow Meter, Ultrasonic (DXNP-ABS-NN)
- DYNASONICS Flow Meter, Ultrasonic (DXNP-AES-NN)
- HEDLAND 2-16GPM 1/2IN NPT VARIABLE AREA FLOW METER (605016 9084)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 12 Mnpt 55 (LFMC-08-A2)
- DWYER INSTRUMENTS Mini Flowmeter, 550 CcMin Water (MMA-35)
- HEDLAND Flowmeter, GPM/LPM 5.0 - 50 / 20-190 (H801A-050)
- Dynasonics Flowmeters