Shop All Flowmeters
Dynasonics
Flow Meter, Ultrasonic
Mfr # DXNP-ATS-NN
Zoro # G4154109
Free Shipping & Returns
$9,310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultrasonic
- For Pipe Size 1/2 to 120 in ANSI/Copper Pipe
- Flow Material Water-Like Liquids
- Connection Size 120 in
- Connection Type Strap-on Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynasonics
- MFR # DXNP-ATS-NN
- Zoro # G4154109
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 to 120 in ANSI/Copper Pipe |
Connection Size | 120 in |
Pipe Size | 1/2" to 120" |
Cable Length | 20 ft |
Overall Width | 3.8 in |
Overall Height | 7.8 in |
Overall Length | 9.4 in |
Description
Electronic Flowmeter, Product Type Flow Meter, Flowmeter Type Ultrasonic, Accuracy +/-1 Percent, Connection Size 120 in, Compatible Flow Material Water-Like Liquids, Media Temperature - Maximum 350 Degrees F, Media Temperature - Minimum -40 Degrees F, Voltage - Maximum 5/10V, Wetted Material Not Applicable, Standards cMETus, IEC 61010-1:2001, NRTL, Display Type Digital, Pulse Rate 33 pulses/gal, Flow Rate - Maximum 40 gpm, Flow Rate - Minimum 1 gpm, For Pipe Size 1/2 to 120 in ANSI/Copper Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing (LBS2SA-VVC9-XXX)
- ZOELLER Capacitor (007642)
- ROBERTS Roberts 70-197 200 Sq. ft. Sound Barricade Underlayment Roll (70-197)
- DAYTON Pump, Sprinkler, 1/2 HP, 3 Ph (5RWH7)
- DYNASONICS Flow Meter, Ultrasonic, Aluminium, PVC (DTFXB-EP-AKNN-NN)
- DYNASONICS Flow Meter, Ultrasonic (DXNP-AES-NN)
- DYNASONICS Flow Meter, Ultrasonic (DXNP-ABS-NN)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 50 Scfh23 LMin Air (RMB-52D)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-2290 (1255AR1051MRSVV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 00504 Scfh Air (RMA-1)
- DWYER INSTRUMENTS Flowmeter, 065 Lpm Air (VFA-23-BV)
- Dynasonics Flowmeters