Shop All Flowmeters
Dynasonics
Flow Meter, Ultrasonic
Mfr # DXNP-AHS-NN
Zoro # G4154090
Free Shipping & Returns
$9,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultrasonic
- For Pipe Size 1 to 60 in ANSI/Copper Pipe
- Flow Material Water-Like Liquids
- Connection Size 60 in
- Connection Type Strap-on Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynasonics
- MFR # DXNP-AHS-NN
- Zoro # G4154090
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 to 60 in ANSI/Copper Pipe |
Connection Size | 60 in |
Pipe Size | 1" to 60" |
Overall Height | 7.8 in |
Cable Length | 20 ft |
Overall Width | 3.8 in |
Overall Length | 9.4 in |
Description
Electronic Flowmeter, Product Type Flow Meter, Flowmeter Type Ultrasonic, Accuracy +/-1 Percent, Connection Size 60 in, Compatible Flow Material Water-Like Liquids, Media Temperature - Maximum 350 Degrees F, Media Temperature - Minimum -40 Degrees F, Voltage - Maximum 5/10V, Wetted Material Not Applicable, Standards cMETus, IEC 61010-1:2001, NRTL, Display Type Digital, Pulse Rate 33 pulses/gal, Flow Rate - Maximum 40 gpm, Flow Rate - Minimum 1 gpm, For Pipe Size 1 to 60 in ANSI/Copper Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADS Hancor Hd Sump Lid (1537-1-0)
- FLINT & WALLING Booster Cartridge, 14 Stages, SS (138946)
- HEDLAND Flowmeter, 1 MNPT, 1-16 GPM (H621-016-R)
- BROOKS Flowmeter, Air, 15 to 150 LPH, Glass (1250AD6051ALSVV)
- DYNASONICS Flow Meter, Ultrasonic (DXNP-ABS-NN)
- DYNASONICS Flow Meter, Ultrasonic, Aluminium, PVC (DTFXB-EP-AKNN-NN)
- DYNASONICS Flow Meter, Ultrasonic (DXNP-AES-NN)
- DWYER INSTRUMENTS Oxygen Flow Meter, O2 Flmtr 33 LMin (OMA-2)
- YOKOGAWA 10Mm 100-240V-Ac Magnetic Flow Meter (AXF010C-E1AL1L-AA12-21B/FF1/SCT)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 20Mm CuM (WM2-B-C-10)
- SIGNET Paddlewheel flowmeter (P51530-P0)
- Dynasonics Flowmeters