Shop All Flowmeters
Dynasonics
Flow Meter, Ultrasonic
Mfr # DXNP-AFS-NN
Zoro # G4154075
product price: $12,032.99
/ea
Free Shipping & Returns
$12,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultrasonic
- For Pipe Size 1 to 60 in ANSI/Copper Pipe
- Flow Material Water-Like Liquids
- Connection Size 60 in
- Connection Type Strap-on Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynasonics
- MFR # DXNP-AFS-NN
- Zoro # G4154075
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 to 60 in ANSI/Copper Pipe |
Connection Size | 60 in |
Pipe Size | 1" to 60" |
Overall Length | 9.4 in |
Overall Height | 7.8 in |
Overall Width | 3.8 in |
Cable Length | 20 ft |
Description
Electronic Flowmeter, Product Type Flow Meter, Flowmeter Type Ultrasonic, Accuracy +/-1 Percent, Connection Size 60 in, Compatible Flow Material Water-Like Liquids, Media Temperature - Maximum 350 Degrees F, Media Temperature - Minimum -40 Degrees F, Voltage - Maximum 5/10V, Wetted Material Not Applicable, Standards cMETus, IEC 61010-1:2001, NRTL, Display Type Digital, Pulse Rate 33 pulses/gal, Flow Rate - Maximum 40 gpm, Flow Rate - Minimum 1 gpm, For Pipe Size 1 to 60 in ANSI/Copper Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE PLUG DECK&BAITWELL 3/4"" (18961)
- FLOTEC Sewage Pump, Stainless Steel, 3/4 HP (FPSES2700A)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHG2)
- ARO Quick Dump (95845)
- DYNASONICS Flow Meter, Ultrasonic (DXNP-ABS-NN)
- DYNASONICS Flow Meter, Ultrasonic (DXNP-AES-NN)
- DYNASONICS Flow Meter, Ultrasonic, Aluminium, PVC (DTFXB-EP-AKNN-NN)
- FLOMEC Flowmeter, Nutating Disc, PTB, 1 In FNPT (FM300HL/R)
- DWYER Visi-Float 10-100Scfh 1/4In Npt Variable Area Flow Meter (VFB-53-SSV)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 12 Mnpt 22 (LFMA-02-A2)
- SIGNET Insertion Magmeter (3-2551-P0-41)
- Dynasonics Flowmeters