Shop All Flowmeters
Dynasonics
Flow Meter, Ultrasonic
Mfr # DXNP-AES-NN
Zoro # G4154081
product price: $8,488.99
/ea
Free Shipping & Returns
$8,488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultrasonic
- For Pipe Size 1/2 to 98 in ANSI/Copper Pipe
- Flow Material Water-Like Liquids
- Connection Size 98 in
- Connection Type Strap-on Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynasonics
- MFR # DXNP-AES-NN
- Zoro # G4154081
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 to 98 in ANSI/Copper Pipe |
Connection Size | 98 in |
Pipe Size | 1/2" to 98" |
Overall Length | 9.4 in |
Overall Width | 3.8 in |
Cable Length | 20 ft |
Overall Height | 7.8 in |
Description
Electronic Flowmeter, Product Type Flow Meter, Flowmeter Type Ultrasonic, Accuracy +/-1 Percent, Connection Size 98 in, Compatible Flow Material Water-Like Liquids, Media Temperature - Maximum 350 Degrees F, Media Temperature - Minimum -40 Degrees F, Voltage - Maximum 5/10V, Wetted Material Not Applicable, Standards cMETus, IEC 61010-1:2001, NRTL, Display Type Digital, Pulse Rate 33 pulses/gal, Flow Rate - Maximum 40 gpm, Flow Rate - Minimum 1 gpm, For Pipe Size 1/2 to 98 in ANSI/Copper Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/3 hp, 115V AC (553160101)
- BECKETT Beckett 290 GPH Auto Shut-Off Fountain Pump, M Series (M250AS-M290AS)
- FLOJET Agricultural Sprayer Pump, 3/8 NPT, 2 GPM (03501-503A)
- JABSCO Stainless Steel 5/32 HP Centrifugal Pump 12V (50840-0012)
- DYNASONICS Flow Meter, Ultrasonic (DXNP-ABS-NN)
- DWYER INSTRUMENTS Flowmeter, Range 6-5 Gph Water (VFA-41-SSV)
- BROOKS Flowmeter, Air, 2 to 50 LPM, Glass (1255AD1084ALSVV)
- DWYER INSTRUMENTS Variable Area Flowmeter, Aircal 30Scfm 12 (DTFA-2A-30A)
- BROOKS 1.45-14.5Cfm 1/2In Npt Variable Area Flow Meter (3809EB2A1KAAAC1)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-855 (1255AR1041MRSVV)
- BLANCETT Flowmeter, TurbineGPM, 15GPM, 1 In MNPT (B110-750)
- Dynasonics Flowmeters