Shop All Flowmeters
Dynasonics
Flow Meter, Ultrasonic, Aluminium, PVC
Mfr # DTFXB-JP-AKNN-NN
Zoro # G4154276
Free Shipping & Returns
$2,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultrasonic
- Housing Material Aluminum
- For Pipe Size 1 1/4 in Copper Tube
- Flow Material Water-Like Liquids
- Connection Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynasonics
- MFR # DTFXB-JP-AKNN-NN
- Zoro # G4154276
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 1/4 in Copper Tube |
Connection Size | 1 1/4 in |
Pipe Size | 1-1/4" |
Overall Length | 2.2 in |
Overall Width | 6 in |
Cable Length | 100 ft |
Overall Height | 4.4 in |
Description
Electronic Flowmeter, Product Type TFX Ultra Flow Meter, Flowmeter Type Ultrasonic, Accuracy +/-1 Percent, Connection Size 1 1/4 in, Compatible Flow Material Water, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum -40 Degrees F, Voltage - Maximum 264V AC, Housing Material Aluminum, Wetted Material Not Applicable, Standards ANSI/ISA 12.12.01 (2013) with Directives 2004/108/EC, 2006/95/EC and 94/9/EC, UL 1604, CSA 22.2 No. 213, UL 61010-1, CSA C22.2 No. 61010-1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Seal Kit, For 4JA83-4JA86, 5JPC2-5JPC5 (189144LF)
- MCDONNELL & MILLER 1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm (FS7-4W)
- ECO-FLO Cast Iron Pedestal Pump 1/2 HP (EPC50)
- STENNER Chem Metering Pump, PolyC, 1/4in, 17gpd (S3V02AA101NG1)
- DYNASONICS Flow Meter, Ultrasonic, Aluminium, PVC (DTFXB-EP-AKNN-NN)
- DYNASONICS Flow Meter, Ultrasonic (DXNP-AES-NN)
- DYNASONICS Flow Meter, Ultrasonic (DXNP-ABS-NN)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 110 Lpm Air (RMA-21-SSV)
- DWYER INSTRUMENTS Gas Flow Meter, Pwr Sup 110V (GFM-110P)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPS-S-S-3-S)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 15Mm 1 P (WMT2-B-C-08-1)
- Dynasonics Flowmeters