Shop All Flowmeters
Dynasonics
Flow Meter, Ultrasonic, Aluminium, PVC
Mfr # DTFXB-FP-AKNN-NN
Zoro # G4154319
product price: $2,296.99
/ea
Free Shipping & Returns
$2,296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultrasonic
- Housing Material Aluminum
- For Pipe Size 2 in ANSI Pipe
- Flow Material Water-Like Liquids
- Connection Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynasonics
- MFR # DTFXB-FP-AKNN-NN
- Zoro # G4154319
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 2 in ANSI Pipe |
Connection Size | 2 in |
Pipe Size | 2" |
Cable Length | 100 ft |
Overall Length | 2.2 in |
Overall Height | 4.4 in |
Overall Width | 6 in |
Description
Electronic Flowmeter, Product Type TFX Ultra Flow Meter, Flowmeter Type Ultrasonic, Accuracy +/-1 Percent, Connection Size 2 in, Compatible Flow Material Water, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum -40 Degrees F, Voltage - Maximum 264V AC, Housing Material Aluminum, Wetted Material Not Applicable, Standards ANSI/ISA 12.12.01 (2013) with Directives 2004/108/EC, 2006/95/EC and 94/9/EC, UL 1604, CSA 22.2 No. 213, UL 61010-1, CSA C22.2 No. 61010-1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNET Insertion Magmeter (3-2551-P0-11)
- BELL & GOSSETT S.S. SHAFT SLEEVE KIT (185022)
- FUNKE FILTERS Filter Disc 2 Air Blow Hydrophobic 200/PK (ABD-2)
- TACO HVAC Circulating Pump, 1/6 hp, 115V/230V, 1 Phase, Flange Connection (2400-20S-3P)
- DYNASONICS Flow Meter, Ultrasonic (DXNP-AES-NN)
- DYNASONICS Flow Meter, Ultrasonic (DXNP-ABS-NN)
- HEDLAND Flowmeter, GPM/LPM 0.2 - 2.0 / 1-7.5 (H201A-020-HT)
- HEDLAND Flowmeter, 2 FNPT, 10-100 GPM (H617-010-R)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 12 Mnpt 11 (LFMA-01-A2)
- PULSAFEEDER Flowmeter, Pulse, 88 GPM, 1 1/2 In. (MTR404)
- DIETERICH STANDARD Eagle Eye Dp 0-1500Scfh Variable Area Flow Meter (EFW-C2)
- Dynasonics Flowmeters