Shop All Flowmeters
Dynasonics
Flow Meter, Ultrasonic, Aluminium, PVC
Mfr # DTFXB-EP-AKNN-NN
Zoro # G4154328
product price: $2,097.99
/ea
Free Shipping & Returns
$2,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Ultrasonic
- For Pipe Size 1 1/2 in ANSI Pipe
- Flow Material Water-Like Liquids
- Connection Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynasonics
- MFR # DTFXB-EP-AKNN-NN
- Zoro # G4154328
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 1/2 in ANSI Pipe |
Connection Size | 1 1/2 in |
Pipe Size | 1-1/2" |
Overall Length | 2.2 in |
Overall Height | 4.4 in |
Overall Width | 6 in |
Cable Length | 100 ft |
Description
Electronic Flowmeter, Product Type TFX Ultra Flow Meter, Flowmeter Type Ultrasonic, Accuracy +/-1 Percent, Connection Size 1 1/2 in, Compatible Flow Material Water, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum -40 Degrees F, Voltage - Maximum 264V AC, Housing Material Aluminum, Wetted Material Not Applicable, Standards ANSI/ISA 12.12.01 (2013) with Directives 2004/108/EC, 2006/95/EC and 94/9/EC, UL 1604, CSA 22.2 No. 213, UL 61010-1, CSA C22.2 No. 61010-1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Hydronic Circulating Pump, 1/25 hp, 115V, 1 Phase, Union Connection (103255LF)
- TELEMECANIQUE SENSORS DPST Open Liquid Level Switch Close on Rise 575VAC (9036DG2C)
- ARO Pump, Diaphragm 1/2", 666053-244 (666053-244)
- PALMETTO PACKING Packing Extractor Set A, Corkscrew (1116)
- DYNASONICS Flow Meter, Ultrasonic (DXNP-ABS-NN)
- DYNASONICS Flow Meter, Ultrasonic (DXNP-AES-NN)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 570 Lpm Air (RMA-24)
- DWYER INSTRUMENTS Flowmeter, 220 Scfh Air (VFB-51-BV)
- FLOMEC Electronic Flowmeter, 1/2", FNPT, 17" L (G2A05NQ9GMA)
- HEDLAND Flowmeter, 1/2 FNPT, 0.5-4 GPM (H624-004-R)
- DWYER INSTRUMENTS Mechanical Flowemeter, Magnetic, NPT (WNT-A-C-05)
- Dynasonics Flowmeters