Shop All Flowmeters
Dynasonics
Flow Meter, Ultrasonic, Aluminium, PVC
Mfr # DTFXB-CP-AKNN-NN
Zoro # G4154346
Free Shipping & Returns
$2,265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultrasonic
- Housing Material Aluminum
- For Pipe Size 1 in ANSI Pipe
- Flow Material Water-Like Liquids
- Connection Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynasonics
- MFR # DTFXB-CP-AKNN-NN
- Zoro # G4154346
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in ANSI Pipe |
Connection Size | 1 in |
Pipe Size | 1" |
Overall Length | 2.2 in |
Overall Width | 6 in |
Overall Height | 4.4 in |
Cable Length | 100 ft |
Description
Electronic Flowmeter, Product Type TFX Ultra Flow Meter, Flowmeter Type Ultrasonic, Accuracy +/-1 Percent, Connection Size 1 in, Compatible Flow Material Water, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum -40 Degrees F, Voltage - Maximum 264V AC, Housing Material Aluminum, Wetted Material Not Applicable, Standards ANSI/ISA 12.12.01 (2013) with Directives 2004/108/EC, 2006/95/EC and 94/9/EC, UL 1604, CSA 22.2 No. 213, UL 61010-1, CSA C22.2 No. 61010-1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, 3/4 MNPT, 1-10 GPM (H625-010-R)
- CESCO L-Ring 850 Buna FDA (LR850B)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 106 GPM (S15B1ABWANS000.)
- CHEM-TECH Metering Pump, 33 GPD, 100 PSI (XP033LVHXG19)
- DYNASONICS Flow Meter, Ultrasonic (DXNP-ABS-NN)
- DYNASONICS Flow Meter, Ultrasonic, Aluminium, PVC (DTFXB-EP-AKNN-NN)
- DYNASONICS Flow Meter, Ultrasonic (DXNP-AES-NN)
- DWYER INSTRUMENTS Rmb-51-Ssv Flowmeter Range 2-20 (RMB-51-SSV)
- PULSAFEEDER Water Meters, Plastic, Contacting Head (MTR101-P)
- HEDLAND Flowmeter, 1 MNPT, 0.5-4 GPM (H621-004-R)
- DWYER INSTRUMENTS Flowmeter, Vfb69 Bv 440 Lpm Air (VFB-69-BV)
- Dynasonics Flowmeters