Shop All Flowmeters
Dynasonics
Flow Meter, Ultrasonic, Aluminium, PVC
Mfr # DTFXB-BP-AKNN-NN
Zoro # G4154355
Free Shipping & Returns
$2,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultrasonic
- Housing Material Aluminum
- For Pipe Size 3/4 in ANSI Pipe
- Flow Material Water-Like Liquids
- Connection Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynasonics
- MFR # DTFXB-BP-AKNN-NN
- Zoro # G4154355
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 in ANSI Pipe |
Connection Size | 3/4 in |
Pipe Size | 3/4" |
Cable Length | 100 ft |
Overall Length | 2.2 in |
Overall Height | 4.4 in |
Overall Width | 6 in |
Description
Electronic Flowmeter, Product Type TFX Ultra Flow Meter, Flowmeter Type Ultrasonic, Accuracy +/-1 Percent, Connection Size 3/4 in, Compatible Flow Material Water, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum -40 Degrees F, Voltage - Maximum 264V AC, Housing Material Aluminum, Wetted Material Not Applicable, Standards ANSI/ISA 12.12.01 (2013) with Directives 2004/108/EC, 2006/95/EC and 94/9/EC, UL 1604, CSA 22.2 No. 213, UL 61010-1, CSA C22.2 No. 61010-1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Muffler, 40 Micron, 1 In NPT In. (22A609)
- FLINT & WALLING Hub Clearance Ring (131282)
- PULSAFEEDER Vlv Asy, Dis Pvc/Hyp/C .38 (L3201HC1-PVC)
- SPRINGER PARTS Mechanical Seal; Replaces STA-RITE INDUSTRIES U109-220 (U109-220SP)
- DYNASONICS Flow Meter, Ultrasonic, Aluminium, PVC (DTFXB-EP-AKNN-NN)
- DYNASONICS Flow Meter, Ultrasonic (DXNP-AES-NN)
- DYNASONICS Flow Meter, Ultrasonic (DXNP-ABS-NN)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 12 Mnpt 25 (LFMC-07-A2)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V7-WBS-30N)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPS-S-D-3-S)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-400 (1255AR1031MRSVV)
- Dynasonics Flowmeters