Shop All Ultrasonic Flow Meters
Dynasonics
Doppler Flow AC & Std Pipe Transducer
Mfr # 7HU45
Zoro # G1400007
Free Shipping & Returns
$4,304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dedicated Doppler
- Flow Velocity Range (MPS) 0.05 to 9.00
- Flow Velocity Range (FPS) 0.15 to 30.00
- Accuracy 2% Full Scale
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynasonics
- MFR # 7HU45
- Zoro # G1400007
- Country of Origin United States
- Category Ultrasonic Flow Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Digital Doppler Ultrasonic Flow Transmitter DC & Standard Pipe Transducer |
Type | Dedicated Doppler |
Flow Velocity Range (MPS) | 0.05 to 9.00 |
Flow Velocity Range (FPS) | 0.15 to 30.00 |
Accuracy | 2% Full Scale |
Analog Output | Optional |
Ambient Temp. Range | -40 to 194 F |
Media Type | Liquids Containing a Minimum of 100 ppm of Useful Sonic Suspended Reflectors |
Response Time | 6 to 60 Seconds |
Electrical Connections | Terminal |
Power Source | 12-28 V DC |
Standards | General Purpose CE |
Includes | Transducer For Pipe Size 1 in and Above - 5XPN2 |
Relay Output | Optional |
Display | 2 Line, 8 Character LCD |
Enclosure Material | Polycarbonate |
Enclosure Rating | Nema 4X |
Features | Synchronization Provision |
Description
Digital Doppler Ultrasonic Flow Transmitter DC & Standard Pipe Transducer, Dedicated Doppler, Flow Velocity Range (FPS) .15-30, Flow Velocity Range (MPS) .05-9, Accuracy 2 Percent Full Scale, Media Type Liquids Containing a Minimum of 100 ppm of Useful Sonic Suspended Reflectors, Display 2 Line, 8 Character LCD, Response Time 6 to 60 Seconds, Ambient Temp. Range -40 to 194 F, Electrical Connections Terminal, Analog Output Optional, Relay Output Optional, Enclosure Material Polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Aluminum, Silver (11A547)
- WINTERS Pressure Gauge, 0 to 160 psi, 3/4 in (PETW213)
- DWYER INSTRUMENTS Temperature Transducer, 32 to 392F (651A-20)
- INTERSTATE PNEUMATICS 200 PSI 2 Inch Diameter 1/4 Inch NPT Bottom Mount Pressure Gauge (G2012-200)
- DYNASONICS Doppler Flow AC & Small Pipe Transducer (7HU46)
- DYNASONICS Control Relay Module-Two Form C (D020-1045-102)
- DYNASONICS Dedicated Doppler Ultrasonic Meter (DDFXD2-ANNA-NN)
- DYNASONICS Dedicated Doppler Ultrasonic meter (DDFXD2-ENNA-NN)
- DYNASONICS Doppler Flow AC & Std Pipe Transducer (7HU43)
- DYNASONICS Doppler Flow AC & Small Pipe Transducer (7HU44)
- DWYER INSTRUMENTS Acoustic Couplant, Silicone, 3 Oz (A-186)
- Dynasonics Ultrasonic Flow Meters