Shop All Ultrasonic Flow Meters
Dynasonics
Doppler Flow AC & Small Pipe Transducer
Mfr # 7HU44
Zoro # G1771366
product price: $4,079.99
/ea
Free Shipping & Returns
$4,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dedicated Doppler
- Flow Velocity Range (MPS) 0.05 to 9.00
- Flow Velocity Range (FPS) 0.15 to 30.00
- Accuracy 2% Full Scale
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynasonics
- MFR # 7HU44
- Zoro # G1771366
- Country of Origin United States
- Category Ultrasonic Flow Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Digital Doppler Ultrasonic Flow Transmitter AC & Small Pipe Transducer |
Type | Dedicated Doppler |
Flow Velocity Range (MPS) | 0.05 to 9.00 |
Flow Velocity Range (FPS) | 0.15 to 30.00 |
Accuracy | 2% Full Scale |
Analog Output | Optional |
Enclosure Material | Polycarbonate |
Media Type | Liquids Containing a Minimum of 100 ppm of Useful Sonic Suspended Reflectors |
Relay Output | Optional |
Standards | General Purpose CE |
Includes | Transducer For Pipe Size 1/4 in to 1 in - 5XPN3 |
Power Source | 115 V AC |
Ambient Temp. Range | -40 to 194 F |
Display | 2 Line, 8 Character LCD |
Features | Synchronization Provision |
Response Time | 6 to 60 Seconds |
Enclosure Rating | Nema 4X |
Electrical Connections | Terminal |
Description
Digital Doppler Ultrasonic Flow Transmitter AC & Small Pipe Transducer, Dedicated Doppler, Flow Velocity Range (FPS) .15-30, Flow Velocity Range (MPS) .05-9, Accuracy 2 Percent Full Scale, Media Type Liquids Containing a Minimum of 100 ppm of Useful Sonic Suspended Reflectors, Display 2 Line, 8 Character LCD, Response Time 6 to 60 Seconds, Ambient Temp. Range -40 to 194 F, Electrical Connections Terminal, Analog Output Optional, Relay Output Optional, Enclosure Material Polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Voltage Detector w/LED (2202-20)
- ZORO SELECT Industrial Thermowell, Brass, 5/8-18 UNF (24C480)
- WINTERS Economy 2" 0-160 psi/Kpa 1/8" Npt Back (PEM1408)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 4 Ft., Blue (1059-2x4BKT)
- DYNASONICS Dedicated Doppler Ultrasonic meter (DDFXD2-ENNA-NN)
- DYNASONICS Doppler Flow AC & Std Pipe Transducer (7HU43)
- DYNASONICS Doppler Flow AC & Std Pipe Transducer (7HU45)
- DYNASONICS Transducer, Standard Temp Large Pipe (DT94-020-N000-N)
- DYNASONICS Control Relay Module-Two Form C (D020-1045-102)
- DYNASONICS Dedicated Doppler Ultrasonic Meter (DDFXD2-ANNA-NN)
- DWYER INSTRUMENTS Flowmeter, 10In Scale, 4-30 SCFM, 15-3/8In (RMC-123-SSV)
- Dynasonics Ultrasonic Flow Meters