Shop All Ultrasonic Flow Meters
Dynasonics
Dedicated Doppler Ultrasonic meter
Mfr # DDFXD2-ENNA-NN
Zoro # G0650027
product price: $2,967.99
/ea
Free Shipping & Returns
$2,967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dedicated Doppler
- Flow Velocity Range (MPS) 0.05 to 9.00
- Flow Velocity Range (FPS) 0.15 to 30.00
- Accuracy 2% Full Scale
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynasonics
- MFR # DDFXD2-ENNA-NN
- Zoro # G0650027
- Country of Origin United States
- Category Ultrasonic Flow Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Ultrasonic Meter |
Type | Dedicated Doppler |
Flow Velocity Range (MPS) | 0.05 to 9.00 |
Flow Velocity Range (FPS) | 0.15 to 30.00 |
Accuracy | 2% Full Scale |
Enclosure Rating | Nema 4X |
Standards | CE Approved |
Ambient Temp. Range | -40 to 185 F |
Power Source | 12-28 V DC |
Media Type | Liquids Containing a Minimum of 100 ppm of Useful Sonic Suspended Reflectors |
Response Time | 6-60 Seconds |
Display | 2 Line, 8 Character LCD |
Electrical Connections | Terminal |
Relay Output | Optional |
Enclosure Material | Polycarbonate |
Features | Synchronization Provision |
Analog Output | Optional |
Description
Ultrasonic Meter, Dedicated Doppler, Flow Velocity Range (FPS) .15-30, Flow Velocity Range (MPS) .05-9, Media Type Liquids Containing a Minimum of 100 ppm of Useful Sonic Suspended Reflectors, 2 Line, 8 Character LCD Display, Response Time 6-60 Seconds, Ambient Temp. Range -40 to 185 F, Electrical Connections Terminal, Analog Output Optional, Relay Output Optional, Enclosure Material Polycarbonate, Enclosure Rating IP-66, Power Source 12-28 VDC, Features Synchronization Provision, CE Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Vibration Meter, +/-5%Acc, LCD (R7000SD)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFK5)
- DWYER INSTRUMENTS Digital Pressure Gauge, 3" Dial Size, Blk (DPGW-09)
- PIC GAUGES Gauge, 1.5", 0/3000psi, 1/8"CBM, SS (PRO-302D-158P-01)
- DYNASONICS Doppler Flow AC & Std Pipe Transducer (7HU43)
- DYNASONICS Transducer, Standard Temp Large Pipe (DT94-020-N000-N)
- DYNASONICS Doppler Flow AC & Small Pipe Transducer (7HU46)
- DYNASONICS Dedicated Doppler Ultrasonic Meter (DDFXD2-ANNA-NN)
- DYNASONICS Doppler Flow AC & Std Pipe Transducer (7HU45)
- DYNASONICS Control Relay Module-Two Form C (D020-1045-102)
- PCE INSTRUMENTS Ultrasonic Flow Meter, -32 to 32 m/s (PCE-TDS 100HS)
- Dynasonics Ultrasonic Flow Meters