Shop All Ultrasonic Flow Meters
Dynasonics
Dedicated Doppler Ultrasonic Meter
Mfr # DDFXD2-ANNA-NN
Zoro # G1580013
Free Shipping & Returns
$2,693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dedicated Doppler
- Flow Velocity Range (MPS) 0.05 to 9.00
- Flow Velocity Range (FPS) 0.15 to 30.00
- Accuracy 2% Full Scale
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynasonics
- MFR # DDFXD2-ANNA-NN
- Zoro # G1580013
- Country of Origin United States
- Category Ultrasonic Flow Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Ultrasonic Meter |
Type | Dedicated Doppler |
Flow Velocity Range (MPS) | 0.05 to 9.00 |
Flow Velocity Range (FPS) | 0.15 to 30.00 |
Accuracy | 2% Full Scale |
Enclosure Material | Polycarbonate |
Display | 2 Line, 8 Character LCD |
Features | Synchronization Provision |
Media Type | Liquids Containing a Minimum of 100 ppm of Useful Sonic Suspended Reflectors |
Response Time | 6-60 Seconds |
Ambient Temp. Range | -40 to 185 F |
Analog Output | Optional |
Enclosure Rating | Nema 4X |
Electrical Connections | Terminal |
Standards | CE Approved |
Power Source | 115 V AC |
Relay Output | Optional |
Description
Ultrasonic Meter, Dedicated Doppler, Flow Velocity Range (FPS) .15-30, Flow Velocity Range (MPS) .05-9, Media Type Liquids Containing a Minimum of 100 ppm of Useful Sonic Suspended Reflectors, 2 Line, 8 Character LCD Display, Response Time 6-60 Seconds, Ambient Temp. Range -40 to 185 F, Electrical Connections Terminal, Analog Output Optional, Relay Output Optional, Enclosure Material Polycarbonate, Enclosure Rating IP-66, Power Source 115 VAC, Features Synchronization Provision, CE Approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Test Leads w/Pin Cushion Clips (79-695)
- FLIR Thermal Imgng Moist Meter, IR Thermometer (MR176)
- DESCO Adjustable Wrist Band, 4mm, Snap (09028)
- AUTONICS Pulse Meter, 1/32 DIN, 10,000 RPM (LR5N-B)
- DYNASONICS Dedicated Doppler Ultrasonic meter (DDFXD2-ENNA-NN)
- DYNASONICS Doppler Flow AC & Small Pipe Transducer (7HU46)
- DYNASONICS Doppler Flow AC & Std Pipe Transducer (7HU45)
- DYNASONICS Control Relay Module-Two Form C (D020-1045-102)
- DYNASONICS Transducer, Standard Temp Large Pipe (DT94-020-N000-N)
- DYNASONICS Doppler Flow AC & Std Pipe Transducer (7HU43)
- PCE INSTRUMENTS Material Thickness Meter, 2.5 to 200 mm / 0.10 to 7.87 in (PCE-TG 110)
- Dynasonics Ultrasonic Flow Meters