Shop All Miniature Ball Bearings
Dynaroll
Mini Ball Bearing, Open, Bore 0.0937 In
Mfr # SR133 A5
Zoro # G1646601
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open, Unflanged
- Material Stainless Steel
- Bore Dia. 0.0937"
- Outside Dia. 0.1875"
- Width 0.0625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynaroll
- MFR # SR133 A5
- Zoro # G1646601
- Country of Origin Multiple
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.0937" |
Outside Dia. | 0.1875" |
Width | 0.0625" |
Bore Diameter | 5/64 in |
Outside Diameter | 3/16 in |
Details
Type | Open, Unflanged |
Material | Stainless Steel |
Temp. Range (F) | -65 - 250 |
Max. RPM | 95,000 |
Cage Material | Stainless Steel |
Max. Load Axial (Lb.) | 14 |
ABEC Tolerance | 5 |
Dynamic Load Capacity (Lb.) | 43 |
Item | Miniature Ball Bearing |
Lubrication | Oil |
Static Load Capacity (Lb.) | 13 |
Description
Miniature Ball Bearing, Bore Diameter 5/64 in, Outside Diameter 3/16 in, Cage Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-25-11)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX 90 (6500-06-06)
- FESTO Push-In Fitting QBF-1/8-1/4-U (QBF-1/8-1/4-U)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 11 # of Teeth (40B11F-3/4)
- NACHI 600 Miniature Series Ball Brg, 635ZZMC3 (635ZZMC3)
- NTN Extra Small/Small Ball Bearing (6001ZZ C3)
- TRITAN Min Ball Bearing, SS, 0.75In Bore Dia (SSR12 ZZ FM222)
- TRITAN Min Ball Bearing, SS, 0.25In Bore Dia (SSR4 ZZ FM222)
- TRITAN Bearings, Shielded, 6.00mm Bore Dia., 47 lb (L1060 ZZ SRL)
- SKF SKF 624, Inst Mini Metric Brgs, SKF 624 (624)
- EZO Bearings, 10.00mm Bore Dia., 745 lb. (R6ZZA3MC3SRL)
- Dynaroll Miniature Ball Bearings