Shop All Topical Ointments, Creams, and Antiseptics
Dynarex
White Petrolatum, Dry/Chapped Skin, PK864
Mfr # 1140
Zoro # G5805739
product price: $54.49
/pk 864, $0.06/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Dry, Chapped Skin
- Form - First Aid and Wound Care Gel
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Size - First Aid and Wound Care 0.18 oz
- Count - First Aid and Wound Care 864
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynarex
- MFR # 1140
- Zoro # G5805739
- UPC # 616784112022
- Country of Origin Israel
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.18 oz |
Details
Application - First Aid and Wound Care | Dry, Chapped Skin |
Item | White Petrolatum |
Item - First Aid and Wound Care | White Petrolatum |
Form - First Aid and Wound Care | Gel |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Count - First Aid and Wound Care | 864 |
Formula | White Petrolatum |
Standards | OTC |
Description
White Petrolatum, Standards OTC, Package Quantity 864
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE First Aid Kit, Metal Case, 50 Pcs. (83681)
- AFS Church Truck - Silver (11021)
- AFS Hydraulic Embalming Table (11027)
- POLIDENT CLEANSER Polident Denture Creme Cleanser Paste 3.9 oz., PK12 (09215)
- DYNAREX Dynarex Povidone Iodine Swabsticks, 250 Pcs (1202)
- DYNAREX White Petrolatum 5g foil packs (1140)
- DYNAREX Dynarex Sterile Alcohol Prep Pad, Medium, 2000 Pcs (1113)
- DYNAREX Dynarex DynaShield Skin Protectant Barrier Cream, 4 oz. Tube, Pack of 24 (1195)
- DYNAREX Antibiotics Ointment, PK72 (1184)
- DYNAREX Dynarex Bacitracin Zinc Ointment, 4 oz. Tube, Pack of 72 (1175)
- SAFE-TEC Oral Pain Relief, 0.75gm (53117)
- Dynarex Topical Ointments, Creams, and Antiseptics