Shop All Topical Ointments, Creams, and Antiseptics
Dynarex
White Petrolatum, Dry/Chapped Skin, PK72
Mfr # 1141
Zoro # G5805809
product price: $48.99
/pk 72, $0.68/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Dry, Chapped Skin
- Form - First Aid and Wound Care Gel
- Package Type - First Aid and Wound Care Tube
- Size - First Aid and Wound Care 1 oz
- Count - First Aid and Wound Care 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynarex
- MFR # 1141
- Zoro # G5805809
- UPC # 616784114132
- Country of Origin India
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 1 oz |
Details
Item | White Petrolatum |
Application - First Aid and Wound Care | Dry, Chapped Skin |
Item - First Aid and Wound Care | White Petrolatum |
Form - First Aid and Wound Care | Gel |
Package Type - First Aid and Wound Care | Tube |
Count - First Aid and Wound Care | 1 |
Standards | OTC |
Formula | White Petrolatum |
Description
White Petrolatum, Standards OTC, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON Moisturizing Hand & Body Lotion, 16oz Pump Bottle, PK12 (4235-12)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Blue, Large, 42"-54", 10PK (1289)
- FIRST AID ONLY Refill, Sc 1/2"X5Yd Fa Tp, Ga (FAE6003)
- ZORO SELECT Sinus and Allergy, Tablet, 25mg Size, PK200 (18447)
- DYNAREX Alcohol Pads, Antiseptics, PK2000 (1113)
- DYNAREX DynaSilk with Aloe 1 Gallon (1392)
- DYNAREX Non-Toxic Instant Cold Pk, 4 x 5In, PK24 (4517)
- DYNAREX Alcohol Pads, Antiseptics, PK1000 (1116)
- DYNAREX Dynarex DynaShield Skin Protectant Barrier Cream W/ Dimethicone, 4 oz. Tube, Pack of 24 (1199)
- DYNAREX Alcohol Pads, Antiseptics, PK100 (1114)
- DYNAREX Instant Hot Packs, White, 5inL x 9inW, PK24 (4516)
- Dynarex Topical Ointments, Creams, and Antiseptics