Shop All First Aid Kits
Dynarex
Unitized Sterile Dressing Change Kit, Polyethylene
Mfr # 4705
Zoro # G9758813
product price: $100.99
/pk 20, $5.05/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) PK of Alcohol Swabsticks, (3) PK of PVP Swabsticks, 13 in x 18 in Polyline Drape, 2 in x 2 in Non-Adherent Sponge, 2 in x 2 in Non-Woven Split Sponge, 2 in x 2 in Sponge Gauze, 36 in Tape Measure, 4 in x 4 in Gauze Sponge, 4 in x 4 in Tegaderm(TM), Dressing Change Label, Face Mask, Instructions, PR of Powder-Free Vinyl Gloves with Wallet, Transpore(TM) Tape, Tray
- First Aid Kit Type Kit
- Case Material Polyethylene
- Height 1 31/32 in
- Width 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynarex
- MFR # 4705
- Zoro # G9758813
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 1 31/32 in |
Width | 5 7/8 in |
Depth | 7 3/32 in |
Details
Includes | (3) PK of Alcohol Swabsticks, (3) PK of PVP Swabsticks, 13 in x 18 in Polyline Drape, 2 in x 2 in Non-Adherent Sponge, 2 in x 2 in Non-Woven Split Sponge, 2 in x 2 in Sponge Gauze, 36 in Tape Measure, 4 in x 4 in Gauze Sponge, 4 in x 4 in Tegaderm(TM), Dressing Change Label, Face Mask, Instructions, PR of Powder-Free Vinyl Gloves with Wallet, Transpore(TM) Tape, Tray |
First Aid Kit Type | Kit |
Case Material | Polyethylene |
Language | English |
Legend Style | Text |
Color | White |
Features | Sterile, Latex Free, Components Arranged in Procedural Sequence for Convenience, Cost-Effective and Disposable |
People Served | 1 |
Number of Pockets | 1 |
Number of Components | 15 |
Kit Type | Unitized |
Item | Sterile Dressing Change Kit |
Industry Type | Healthcare |
Description
Sterile Dressing Change Kit, Unitized, Number of Components 15, People Served 1, Case Material Polyethylene, Color White, Number of Pockets 1, Height 1 31/32 in, Width 5 7/8 in, Depth 7 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN MFG Acorn ALEBP 22.75 Inch Cane Bolt - Rectangular (ALEBP)
- FIRST AID ONLY Bulk First Aid kit, Metal, 25 Person (90672)
- ZORO SELECT FirstAidKit w/House, 142pcs, 2 3/8x6", WHT (52006-021)
- ILC Replacement for Datascope 0010-20-42712 Spo2 Adapter Cables (0010-20-42712 SPO2 ADAPTER CABLES DATASCOPE)
- DYNAREX Insect Bite Relief, 6cc Ampules, 10 Unit (1407)
- DYNAREX Bite and Sting Pads, Kit, Corrugate Case, 3000 Pcs. (1408)
- FIRST AID ONLY First Aid Kit, 225 Pcs., 50 Person (3TCN2)
- ALLPOINTS Burn Gel Treatment (Bx/6) (8011151)
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Blue Metal Detectable Bandages, 40 Per Box (FAE-3011)
- MEDIQUE First Aid Cabinet, White, Steel, 2 shelf (756ANSI)
- MEDIQUE PRODUCTS Small Emergency Disaster Kit (73911)
- Dynarex First Aid Kits