Shop All Gauze & Dressings
Dynarex
Triangular Bandage, Cotton, 40inx56in, PK12
Mfr # 3680
Zoro # G9758752
product price: $8.69
/pk 12, $0.72/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Industry Type Healthcare
- Package Type Box
- Length 56 in
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynarex
- MFR # 3680
- Zoro # G9758752
- UPC # 616784368030
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 56 in |
Width | 40 in |
Package Height | 6 1/4 in |
Package Width | 4 1/4 in |
Bandage Length - Long Side | 56 in |
Bandage Length - Short Side | 40 in |
Package Length | 3 7/8 in |
Details
Waterproof | No |
Industry Type | Healthcare |
Package Type | Box |
Item | Triangular Bandage |
Color | Tan |
Latex Content | Latex Free |
Includes | (240) Bandages/Case |
Material | Cotton |
Sterile/Non-Sterile | Non-Sterile |
Unitized | Unitized |
Sterility | Non-Sterile |
Bandage Color | Beige |
Water Resistance | Not Water Resistant |
Bandage Material | Fabric |
Number of Pins Included | 2 |
Package Color Code | White |
Description
Triangular Bandage, Bandage Length - Short Side 40 in, Bandage Length - Long Side 56 in, Number of Pins Included 2, Sterility Non-Sterile, Unitized Unitized, Water Resistance Not Water Resistant, Latex Content Latex Free, Bandage Color Beige, Bandage Material Fabric, Package Type Box, Package Color Code White, Package Height 6 1/4 in, Package Length 3 7/8 in, Package Width 4 1/4 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIL DRUG STORE Ibuprofen, 200mg, 2/PK, 50 PK/BX, PK50 (LIL97197)
- ZORO SELECT Bulk First Aid kit, Plastic, 50 Person (54566)
- IMPACT PRODUCTS Naturelle Tampons, Regular, PK500 (25176488)
- OGX Ogx Argan Oil Morocco Penetrating Oil 3.3 oz. Bottle, PK6 (91614)
- DYNAREX DynaDerm Hydrocolloid Dressing -, PK240 (3014)
- DYNAREX Sterile Surgical Drape, 40-in x 48-in, non-sterile (8122)
- DYNAREX Dynarex DynaDerm Xtra Thin Hydrocolloid Dressing Bandage, 6inL x 6inW, 60 Pcs (3019)
- DYNAREX Dynarex DynaLevin Waterproof Adhesive Bordered Foam Dressing, 4inL x 4inW, 120 Pcs (3021)
- DYNAREX DynaFoam Waterproof Bordered Foam, PK120 (3037)
- DYNAREX DynaFoam Waterproof Bordered Foam, PK120 (3038)
- ZORO SELECT Triangular Bandage, Non-Woven Fabric (65001)
- Dynarex Gauze & Dressings