Shop All Gauze & Dressings
Dynarex
Triangular Bandage, 36in W x 51in L, PK12
Mfr # 3672
Zoro # G9758761
product price: $9.39
/pk 12, $0.78/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Color Tan
- Waterproof No
- Package Type Box
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynarex
- MFR # 3672
- Zoro # G9758761
- UPC # 616784367231
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 36 in |
Length | 51 in |
Package Length | 3 1/2 in |
Package Width | 4 1/4 in |
Bandage Length - Long Side | 51 in |
Bandage Length - Short Side | 36 in |
Package Height | 5 3/4 in |
Details
Color | Tan |
Waterproof | No |
Package Type | Box |
Item | Triangular Bandage |
Material | Cotton |
Industry Type | Healthcare |
Includes | (240) Bandages/Case |
Sterile/Non-Sterile | Non-Sterile |
Latex Content | Latex Free |
Water Resistance | Not Water Resistant |
Bandage Material | Fabric |
Package Color Code | White |
Bandage Color | Beige |
Sterility | Non-Sterile |
Number of Pins Included | 2 |
Unitized | Unitized |
Description
Triangular Bandage, Bandage Length - Short Side 36 in, Bandage Length - Long Side 51 in, Number of Pins Included 2, Sterility Non-Sterile, Unitized Unitized, Water Resistance Not Water Resistant, Latex Content Latex Free, Bandage Color Beige, Bandage Material Fabric, Package Type Box, Package Color Code White, Package Height 5 3/4 in, Package Length 3 1/2 in, Package Width 4 1/4 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cables AND Sensors K10-fd1-b0 (K10-FD1-B0 CABLES AND SENSORS)
- TUMS Tums Extra Assorted Berries 8 Count, PK360 (738808D)
- HAMILTON BEACH COMMERCIAL Hair Dryer, Hamilton Beach Com (HHD620)
- KENDALL Sponge, Non-Sterile, Gauze, PK50 (KCGS019187)
- DYNAREX Elastic Bandage, 6In x 12ft. 18 In, PK50 (3666)
- DYNAREX Dynarex Petroleum Gauze Dressing, 3inL x 9inW, 120 Pcs (3040)
- DYNAREX Dynarex DynaDerm Thin Hydrocolloid Dressing Bandage, 4inL x 4inW, 120 Pcs (3015)
- DYNAREX Dynarex Gauze Pad, Sterile, 3inL x 3inW, 12 Ply, 2400 Pcs (3353)
- DYNAREX Dynarex DynaLevin Waterproof Adhesive Bordered Foam Dressing, 4inL x 4inW, 120 Pcs (3021)
- DYNAREX Sterile Surgical Drape, 40-in x 48-in, non-sterile (8122)
- DYNAREX Sensi Wrap, 1" x 5 yd., Tan, PK30 (3171)
- Dynarex Gauze & Dressings