Shop All Diagnostic and Monitoring Instruments and Supplies
Dynarex
Survival Rescue Blnkt, Slvr, 84x52in, PK120
Mfr # 3537
Zoro # G9758804
product price: $115.99
/pk 120, $0.97/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blanket Width 52 in
- Blanket Length 84 in
- Blanket Material Synthetic Fiber
- Industry Type Healthcare
- Blanket Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynarex
- MFR # 3537
- Zoro # G9758804
- UPC # 616784353722
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Blanket Width | 52 in |
Blanket Length | 84 in |
Details
Item | Survival Rescue Blanket |
Blanket Material | Synthetic Fiber |
Industry Type | Healthcare |
Blanket Color | Silver |
Description
Survival Rescue Blanket, Blanket Color Silver, Blanket Material Synthetic Fiber, Blanket Length 84 in, Blanket Width 52 in, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MY MEDIC Sliver (MM-SPL-MED-PK-SLVR-EA)
- FIRST AID ONLY Fabric Bandages, 1"X3", Beige, PK25 (FAE3001)
- MEGUIARS SHAMPOO PLUS (5 GAL) (MGD-11105)
- ZORO SELECT Unitized First Aid Kit, Metal, 20 Person (54581)
- DYNAREX Sterile Burn Sheet, Blue, 90inLx60inW, PK12 (3520)
- DYNAREX Curved Nasal Cannula, Adult, 25 ft., PK25 (33128)
- DYNAREX Medical Blades #11 (4131)
- DYNAREX Emrgncy Economy Blankt, Yllw, 80x54in, PK50 (3519)
- DYNAREX Ear and Ulcer Bulb Syrnge, 2 oz, Blue, PK50 (4910)
- DUKAL Tongue Depressors, PK 500 (9002)
- CLINTON Equestrian Treatment Table (7947)
- Dynarex Diagnostic and Monitoring Instruments and Supplies