Shop All Disposable Gloves
This Product is Discontinued
Dynarex
Surgical Gloves, min. 7 to 8 mil Palm, Latex, 6, 50 PK, Bisque (Discontinued)
Mfr # 2360
Zoro # G5946479
This Product is Discontinued
Key Features
- Size 6
- Disposable Glove Material Latex
- Color Bisque
- Material Latex
- Palm Thickness min. 7 to 8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynarex
- MFR # 2360
- Zoro # G5946479
- Country of Origin India
- Category Disposable Gloves
Dimensions
Glove Size | 6 |
Size | 6 |
Glove Length | min. 275mm |
Details
Item | Surgical Gloves |
Disposable Glove Material | Latex |
Color | Bisque |
Material | Latex |
Palm Thickness | min. 7 to 8 mil |
Powdered/Powder Free | Powder Free |
Sterile/Non-Sterile | Sterile |
Cuff | Beaded |
Application | Healthcare and Professional Environments |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.