Dynarex

Sterile Nitrile Surgical Gloves- Powder-Free (Pairs) - Size 7.5 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Disposable Gloves
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Dynarex Sterile Nitrile Surgical Gloves offer extra protection from contaminants and a superior comfort fit without the risks commonly associated with latex. The gloves are made with textured surfaces and a minimum thickness of 6 mil. Ideal for a wide range of healthcare and professional environments. Dynarex Sterile Nitrile Surgical Gloves are crafted from specially formulated nitrile rubber for unbeatable puncture resistance and elasticity as compared to other glove materials. The hand-specific gloves are designed with textured surfaces for increased grip and minimum 6 mil. thickness for increased puncture resistance. A polymer lining and beaded cuff prevent tears and ensure the gloves are easy to put on. The gloves fit snug around the wrist and have hand-conforming flexibility to prevent physical fatigue. Frequently used in many settings including hospitals, surgery centers, and more. Available in sizes 6, 6.5, 7, 7.5, 8, 8.5, 9. Gloves are packaged 50/box and 400/cs. Hand specific sterile gloves. Textured surface and beaded cuff. Pairs are packaged in sterile individual bags. 6 mil. minimum glove thickness. Not made with natural rubber latex. Case Quantity: 4/50 pairs/cs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.