Shop All Splints
Dynarex
Splint, Finger, Polyethylene Foam, PK300
Mfr # 3530
Zoro # G9758375
product price: $285.99
/pk 300, $0.95/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage Finger
- Material Polyethylene Foam
- Color Gray, Red
- Width 1 49/64 in
- Length 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1 49/64 in |
Length | 3 3/4 in |
Details
Item | Splint |
Usage | Finger |
Material | Polyethylene Foam |
Color | Gray, Red |
Industry Type | Healthcare |
Description
Splint, Usage Finger, Color Gray, Red, Material Polyethylene Foam, Length 3 3/4 in, Width 1 49/64 in, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFIBTECH Defibrillator, Shlf Life 5yr, 1yr PrgmMgt (CCF-A008EN)
- DR.STITCH Needle Driver with Slim, Serrated Jaws (DS-0020)
- TRIM Nail Clippers (12979)
- METHOD Waterfall Scent Foam Hand Wash 10 oz (01160)
- FERNO Traction Splint, Pediatric, Black, Aluminum (443)
- FERNO Traction Splint, Metal, Tubular Aluminum (MODEL 444)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- ORFIT 18 X 24 X 0.06 In. Classic Soft 13 Percent Micro Perforated Splinting Material (24-5621-1)
- EMI Splinter Tweezer, Silver, 3-1/2" L (2400)
- ORFIT 18 X 24 X 0.06 In. Classic Soft 13 Percent Micro Perforated Splinting Material, 4Pk (24-5621-4)
- EMI Splint Roll, Orng, Foam, 36in.L x 4in.W (414)
- Dynarex Splints