Shop All Diagnostic and Monitoring Instruments and Supplies
Dynarex
Snap Electrodes, Adult, White, Foam, PK600
Mfr # 7102
Zoro # G9757772
product price: $125.99
/pk 600, $0.21/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 50 mm
- Material Foam
- Color White
- Size Adult
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynarex
- MFR # 7102
- Zoro # G9757772
- UPC # 811032381971
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Diameter | 50 mm |
Size | Adult |
Details
Item | Snap Electrodes |
Material | Foam |
Color | White |
Industry Type | Healthcare |
Packaged In | (4) Per Pouch |
Description
Snap Electrodes, Size Adult, Color White, Material Foam, Diameter 50 mm, Packaged In (4) Per Pouch, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Pepto-Bismol, Chewable Tablet, 262mg, PK48 (47367)
- PROHEAL Adult Diapers, Medium, Overnight Absorbency, Hook & Loop Closure, 12PK (PH-63063-12PK)
- OMNIMED. Omnimed Single Bedpan Rack, Aluminum (303512)
- 3M Electrode Skin Prep Tape, Red Dot with Dispenser 075 x 196 (2236)
- DYNAREX Ear and Ulcer Bulb Syrnge, 2 oz, Blue, PK50 (4910)
- DYNAREX Sterile Burn Sheet, Blue, 90inLx60inW, PK12 (3520)
- DYNAREX Medical Blades #11 (4131)
- DYNAREX Survival Rescue Blnkt, Slvr, 84x52in, PK120 (3537)
- DYNAREX Emrgncy Economy Blankt, Yllw, 80x54in, PK50 (3519)
- EMPI AXLES/BOOTS Repl Gauze Element Low, 00-9048-0 (00-9048-0)
- ICEBERG TABLE, 30X96, BIFOLD, PM (ICE65473)
- Dynarex Diagnostic Equipment