Shop All Bandages
Dynarex
Sheer Adhesive Bandage, 3X3/4", PK2400
Mfr # 3601
Zoro # G5805626
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bandages Included 2400
- Bandage Material Plastic
- Bandage Color Beige
- For Use With Wound Care
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 3" |
Width | 3/4" |
Details
Bandages Included | 2400 |
Bandage Material | Plastic |
Item | Sheer Adhesive Bandage |
Bandage Color | Beige |
For Use With | Wound Care |
Metal Detectable | No |
Package Type | Box |
Item - Adhesive Bandages | Strip Bandages |
Water Resistant/Waterproof | Waterproof |
Latex Content | Latex Free |
Waterproof | Yes |
Industry Type | Healthcare |
Includes | (24) Strip Bandages/Box; (100) Boxes/Case |
Color | Tan |
Material | Plastic |
Description
Sheer Adhesive Bandage, Bandage Material Plastic, Metal Detectable No, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 2400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer with Moisturizer, 7.5 oz, Pump (2340001585)
- MEDIQUE Isopropyl Rubbing Alcohol, Bottle, 16 oz. (26811)
- OASIS Sterile Stretch Gauze Rolls, 4in x 2.1 Yards, Each (494STRL)
- HUNTER AMENITIES Vanity Kit, Boxed, PK500 (X-AKIT0003)
- DYNAREX Dynarex&153; Adhesive Fabric Bandages Knuckle, Sterile 1-1/2inL x 3inW, 2400 Pcs (3619)
- DYNAREX Dynarex Skin Protekt Geri Sleeve, Medium, 25 Pcs (1931)
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls, 2inW x 5 yards, Assorted, 36 Pcs (3182)
- DYNAREX Dynarex Unna Boot Bandages W/ Calamine, 4inW x 10 yards, 12 Pcs (3456)
- DYNAREX Dynarex Combine Pads, Sterile, 1/Pouch, 5inW x 9inL, 400 Pcs (3501)
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls, 3inW x 5 yards, Tan, 24 Pcs (3173)
- HCS Tongue Depressor, Wood, 5-1/2", PK1000 (HCS2000)
- Dynarex Bandages