Shop All Bandages
Dynarex
Sheer Adhesive Bandage, 3X1", PK2400
Mfr # 3602
Zoro # G5805653
product price: $48.19
/pk 2400, $0.02/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bandages Included 2,400
- Bandage Material Plastic
- Bandage Color Beige
- For Use With Wound Care
- Package Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 3 in |
Width | 1 in |
Details
Item | Sheer Adhesive Bandage |
Bandages Included | 2,400 |
Bandage Material | Plastic |
Bandage Color | Beige |
For Use With | Wound Care |
Package Type | Box |
Metal Detectable | No |
Item - Adhesive Bandages | Strip Bandages |
Water Resistant/Waterproof | Waterproof |
Latex Content | Latex Free |
Description
Sheer Adhesive Bandage, Bandage Material Plastic, Metal Detectable No, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 2400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Black, 2 ft. L x 2-1/2" W x 3" H (11021 BK)
- DMI Cane, Hickory, 37" H (502-3000-0226)
- BOWMAN DISPENSERS Bulk Dispenser, 11-5/32inH (BP-023)
- CORTECH Individual Packet Deodorant, PK1000 (42808)
- DYNAREX Dynarex Skin Protekt Geri Sleeve, Medium, 25 Pcs (1931)
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls, 2inW x 5 yards, Tan, 36 Pcs (3172)
- DYNAREX Adhesive Bandage, Tan, 3X1", PK2400 (3612)
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls, 3inW x 5 yards, Tan, 24 Pcs (3173)
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls W/o Rubber Latex, 1inW x 5 yards, 30 Pcs (3187)
- DYNAREX Dynarex&153; Sensi Wrap Self Adherent Bandage Rolls, 2inW x 5 yards, Dark Blue, 36 Pcs (3287)
- ACME UNITED First Aid Only FAE-3000 SmartCompliance Patch Bandages, Plastic, 1 1/2"X 1 1/2", 10/Box, Refill (FAE-3000)
- Dynarex Bandages