Shop All Splints
Dynarex
Sensi Wrap - Self-Adherent - 6" x 5 yds Assorted Colors (2/color)
Mfr # 3219
Zoro # G9276708
product price: $178.99
/pk 12, $14.92/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Ideal for reducing edema and for holding splints - gel sheeting or elastomer molds in place - available in individual colors. Dynarex Sensi-Wrap Bandages are lightweight bandages that are self-adherent that can easily be torn without scissors. These Sensi-Wrap Bandages stick to itself - but not to other materials or skin. A lightweight compression bandage ideal for treatment of a variety of injuries including sprains and relief bandaging of joints and other difficult-to-wrap areas. No clips or fasteners needed; adhesive wrap sticks to itself - not to other materials or skin. Will not slip - layers "bond" together for the strongest holding power. Easily torn without scissors. Individually poly bagged. Each assorted pack contains the following colors: red - green - purple - dark blue - pink and light blue.. Not made with natural rubber latex. Case Quantity: 12/cs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests Black - Pack Of 10, 10PK (AC015358-10)
- BRAZOS Cane, Twisted, Cocobolo Hame Top, 37" (502-3000-0192)
- CLINTON Cabinet Style, Space Saver Table, Laminate Slate Gray, Country Mist (8834-1SG-3CM)
- WATERJEL Burn Face Dressing, Blue, 18"L, 8"W, PK10 (B0818-20.69.000)
- DEALMED Head Immobilizer, Orange, Ea. (787223)
- ORFIT 18 X 24 X 0.06 In. Classic Soft 13 Percent Micro Perforated Splinting Material (24-5621-1)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- INDACO SRL Indaco SRL 136LE M-Brace Wrist Splint Air Left Extra (136LE)
- DICK MEDICAL SUPPLY Splint Assortment, Brown, 30" L x 18" W (61024M3P)
- MEDSOURCE Splint, Orange, 36 in. L (MS-93010)
- EMI Splint Roll, Orng, Foam, 36in.L x 4in.W (414)
- Dynarex Immobilizers, Splints & Supports