Shop All Splints
Dynarex
Rolled Splint, Polyethylene Foam, PK50
Mfr # 3528
Zoro # G9758393
product price: $352.99
/pk 50, $7.06/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Usage Upper and Lower Extremities
- Material Polyethylene Foam
- Color Gray, Red
- Width 4 21/64 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4 21/64 in |
Length | 36 in |
Details
Item | Rolled Splint |
Usage | Upper and Lower Extremities |
Material | Polyethylene Foam |
Color | Gray, Red |
Industry Type | Healthcare |
Description
Rolled Splint, Usage Upper and Lower Extremities, Color Gray, Red, Material Polyethylene Foam, Length 36 in, Width 4 21/64 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1125)
- ILB GOLD Spo2 Sensor, Replacement For Cables And Sensors, S310-165D0 (S310-165D0)
- STANLEY ARIAL Call Station, 3V, Gray (54336)
- CLINTON INDUSTRIES Clinton„¢ 66000 Lab X Series Extra-Wide Blood Drawing Chair with Padded Arms (66000)
- FIRST AID ONLY Padded Splint, 4 x 24, Blue/White (336007)
- INDACO SRL Indaco SRL 136LE M-Brace Wrist Splint Air Left Extra (136LE)
- HONEYWELL Splint, Roll, Foam Covered Malleable Metal (431121)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- AEROSPLINT Padded Splint 4.2Sx24 (AR1060)
- ORFIT 18 X 24 X 0.06 In. Classic Soft 13 Percent Micro Perforated Splinting Material (24-5621-1)
- EMI Splinter Tweezer, Black, 4-1/2" L (980)
- Dynarex Splints