Shop All Gauze & Dressings
Dynarex
Oval Eye Pads, Strle, 1-5/8x2-5/8in, PK600
Mfr # 3360
Zoro # G9758122
original price:
$71.99
5% off
new price: $68.39
/pk 600, $0.11/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 7/8 in
- Color White
- Industry Type Healthcare
- Package Type Box
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynarex
- MFR # 3360
- Zoro # G9758122
- UPC # 616784336015
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 1 7/8 in |
Length | 2 5/8 in |
Dressing Length | 2 5/8 in |
Dressing Width | 1 7/8 in |
Details
Item | Oval Eye Pads |
Color | White |
Industry Type | Healthcare |
Package Type | Box |
Waterproof | No |
Material | Cotton |
Includes | (12) Eye Pads/Box, (50) Boxes/Case |
Sterile/Non-Sterile | Sterile |
Latex Content | Latex Free |
Product Type | Eye Pad |
Dressing Material | Cotton, Mesh |
Number of Units Included | 50 |
Water Resistance | Not Water Resistant |
Sterility | Sterile |
Unitized | Unitized |
Dressing Color | White |
Fastener Included | Fastener Not Included |
Description
Oval Eye Pads, Dressing Length 2 5/8 in, Dressing Width 1 7/8 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 50, Latex Content Latex Free, Dressing Color White, Dressing Material Cotton, Mesh, Package Type Box, Product Type Eye Pad, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVE HEALTH Foldable Rollator Black (MOB1010BLK)
- FIRST AID ONLY First Aid Kit, Serves 25 People, 1112 Components, ANSI Z308.1-2009, Metal Cabinet Case (1050-FAE-0103)
- HEALTHSMART Blood Pressure Monitor, Arm, Blk, 0.89 lb. (04-635-001)
- FIRST AID ONLY Bandage, Cloth, 6-1/2 in. L, PK12 (J616)
- DYNAREX Sensi Wrap, 3" x 5 yd., Tan, PK24 (3173)
- DYNAREX Triangular Bandage, Cotton, 40inx56in, PK12 (3680)
- DYNAREX Dynarex DynaDerm Thin Hydrocolloid Dressing Bandage, 2inL x 2inW, 240 Pcs (3014)
- DYNAREX DynaGinate Calcium Alginate Dress, PK120 (3027)
- DYNAREX DynaDerm Hydrocolloid Dressing -, PK120 (3015)
- DYNAREX Dynarex DynaDerm Thin Hydrocolloid Dressing Bandage, 4inL x 4inW, 120 Pcs (3015)
- SMITH & NEPHEW Smith & Nephew 54420400 Skin-prep Protective Dressing Wipes - Box of 50 (54420400)
- Dynarex Gauze & Dressings