Shop All Gauze & Dressings
Dynarex
Multi-Trauma Dressing, 10inW x 30inL, PK50
Mfr # 3531
Zoro # G9758795
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (50) Boxes Per Case
- Sterile/Non-Sterile Sterile
- Waterproof No
- Color White
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynarex
- MFR # 3531
- Zoro # G9758795
- UPC # 616784353135
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 10 in |
Length | 30 in |
Dressing Length | 30 in |
Dressing Width | 10 in |
Details
Includes | (50) Boxes Per Case |
Sterile/Non-Sterile | Sterile |
Waterproof | No |
Color | White |
Item | Multi-Trauma Dressing |
Industry Type | Healthcare |
Package Type | Box |
Material | Cotton |
Latex Content | Latex Free |
Product Type | Multi-Trauma Dressing |
Water Resistance | Not Water Resistant |
Unitized | Unitized |
Sterility | Sterile |
Fastener Included | Fastener Not Included |
Number of Units Included | 50 |
Dressing Color | White |
Description
Multi-Trauma Dressing, Dressing Length 30 in, Dressing Width 10 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 50, Latex Content Latex Free, Dressing Color White, Package Type Box, Product Type Multi-Trauma Dressing, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKESSON Isopropyl Alcohol, Concentrated 99% Strength Rubbing Alcohol, 16 oz (D0052)
- VORTIX TECHNOLOGY Smart Cupping Therapy Device (VORTX28)
- GOJO 1/2 gal. Gel Hand Cleaner Pump Bottle, PK 1 (2356-04)
- MEDEGEN MEDICAL PRODUCTS Emesis Bag, 6.5x15", Blue, PK100 (3933)
- DYNAREX Elastic Bandage, 2 In x 12 ft. 18 In, PK50 (3662)
- DYNAREX Triangular Bandage, 40in W x 56in L, PK240 (3681)
- DYNAREX DynaDerm Hydrocolloid Dressing-X, PK60 (3019)
- DYNAREX Sterile Surgical Drape, 40-in x 48-in, non-sterile (8122)
- DYNAREX DynaDerm Hydrocolloid Foam-4x4", PK60 (3020)
- DYNAREX Dynarex Wood Cotton Tipped Applicators, Sterile, 3inL, 2000 Pcs (4303)
- DYNAREX Surgical Gauze Sponge 3"x 3" 12 Ply (3233)
- Dynarex Gauze & Dressings