Shop All Topical Ointments, Creams, and Antiseptics
Dynarex
Lubricating Jelly, Dry/Chapped Skin, PK864
Mfr # 1251
Zoro # G5805617
product price: $122.99
/pk 864, $0.14/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Dry, Chapped Skin
- Form - First Aid and Wound Care Gel
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Size - First Aid and Wound Care 0.18 oz
- Count - First Aid and Wound Care 864
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynarex
- MFR # 1251
- Zoro # G5805617
- UPC # 616784125138
- Country of Origin Israel
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.18 oz |
Size | 5g |
Details
Application - First Aid and Wound Care | Dry, Chapped Skin |
Item | Lubricating Jelly |
Item - First Aid and Wound Care | Lubricating Jelly |
Form - First Aid and Wound Care | Gel |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Count - First Aid and Wound Care | 864 |
Formula | Methylparaben, Peg 400, Propylparaben, Purified water, Sodium Hydroxide, Ultrez 10 |
Application | Wound Care |
Industry Type | Healthcare |
Package Type | Packet |
Description
Lubricating Jelly, Package Quantity 864
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEGUARD Deodorant Bar Soap, Light Scent, 4 oz, PK48 (08833)
- FIRST AID ONLY ANSI Class A 10 Person First Aid Kit, 71 Pieces (90754)
- EMI Emergency Burn Kit Basic, 17 Components (610)
- SC JOHNSON Skin Conditioning Cream, 12PK (SJNRES100MLCT)
- DYNAREX Non-Toxic Instant Cold Pk, 4 x 5In, PK24 (4517)
- DYNAREX Dynarex Bacitracin Zinc Ointment, 4 oz. Tube, Pack of 72 (1175)
- DYNAREX Alcohol Pads, Antiseptics, PK1000 (1116)
- DYNAREX Non-Toxic Instant Cold Pack, 5 x 9In, PK24 (4518)
- DYNAREX BZK Antiseptic Towelettes - 5" x 7" (1303)
- DYNAREX Alcohol Pads, Antiseptics, PK2000 (1113)
- NEOSPORIN Bacitracin / Neomycin / Polymyxin B First Aid Antibiotic, 1728PK (369968063497)
- Dynarex Topical Ointments, Creams, and Antiseptics