Shop All Topical Ointments, Creams, and Antiseptics
Dynarex
Lubricating Jelly, Dry Skin, PK1728
Mfr # 1250
Zoro # G5805635
product price: $124.99
/pk 1728, $0.07/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Dry, Chapped Skin
- Form - First Aid and Wound Care Gel
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Size - First Aid and Wound Care 0.1 oz
- Count - First Aid and Wound Care 1,728
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynarex
- MFR # 1250
- Zoro # G5805635
- UPC # 616784125039
- Country of Origin Israel
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.1 oz |
Details
Application - First Aid and Wound Care | Dry, Chapped Skin |
Item | Lubricating Jelly |
Item - First Aid and Wound Care | Lubricating Jelly |
Form - First Aid and Wound Care | Gel |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Count - First Aid and Wound Care | 1,728 |
Formula | Methylparaben, Peg 400, Propylparaben, Purified water, Sodium Hydroxide, Ultrez 10 |
Description
Lubricating Jelly, Package Quantity 1728
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Topical Coolant Spray, Can, 4 oz. (23017)
- AEK Choking First Aid Kit 3D Sign (EN10012)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (11061 BK)
- VASELINE Lip Therapy, Original, 0.25 oz (20677EA)
- DYNAREX Dynarex DynaShield Skin Protectant Barrier Cream W/ Dimethicone, 4 oz. Tube, Pack of 24 (1199)
- DYNAREX Dynarex White Petrolatum 15 oz. Jar, 12 Pcs (1147)
- DYNAREX Alcohol Pads, Antiseptics, PK1000 (1116)
- DYNAREX Dynarex Sterile Alcohol Prep Pad, Large, 1000 Pcs (1116)
- DYNAREX Dynarex Sterile Alcohol Prep Pad, Medium, 2000 Pcs (1114)
- DYNAREX Dynarex Alcohol Swabsticks, NS 4in, 250 Pcs (1204)
- KENDALL Kendall 686818 Alcohol Prep Wipes - Box of 200 (686818)
- Dynarex Topical Ointments, Creams, and Antiseptics