Shop All Disposable Gloves
Dynarex
Latex Surgical Gloves, Latex, Powder-Free, 7.5, 50 PK
Mfr # SG7.5-PF
Zoro # G811204403
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
- Sterile/Non-Sterile Sterile
- Features Individually Wrapped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynarex
- MFR # SG7.5-PF
- Zoro # G811204403
- UPC # 718453865694
- Country of Origin India
- Category Disposable Gloves
Dimensions
Size | 7.5 |
Size - Numeric | 7.5 |
Details
Item | Latex Surgical Gloves |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Sterile |
Features | Individually Wrapped |
Description
Sterile, powder-free. Top quality 50 pair per box. Watch Product Video Below.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Heavy Duty Tread Black 4in x 60ft (7733)
- GASCO Calibration Gas, Air, Isobutylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-248-100)
- AZAR DISPLAYS 9" x 12" Vertical/Horizontal W/ T-strip Holder, PK10 (102712)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, VeriShield (1035198-VS)
- DYNAREX Latex Surgical Gloves, Latex, Powder-Free, 8.5, 50 PK (SG8.5-PF)
- DYNAREX Latex Surgical Gloves, Latex, Powder-Free, 6.5, 50 PK (SG6.5-PF)
- DYNAREX Latex Surgical Gloves, 4 mil Palm, Latex, Powder-Free, 7 1/2, 1 PR, Bisque (2375)
- X3 X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (X344100)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powdered, L (9), 100 PK, Clear (3BA40)
- MCKESSON PINK NITRILE Nitrile Exam Gloves, Nitrile, M, 2500 PK, Pink (14-6NPNK4)
- GLADES Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, XXL, 50 PK, Orange (XXL)
- Dynarex Gloves & Hand Protection