Shop All Disposable Gloves
Dynarex
Latex Surgical Gloves, Latex, Powder-Free, 6.5, 50 PK
Mfr # SG6.5-PF
Zoro # G011204371
product price: $57.69
/pk 50, $1.15/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
- Sterile/Non-Sterile Sterile
- Features Individually Wrapped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynarex
- MFR # SG6.5-PF
- Zoro # G011204371
- UPC # 718453865656
- Country of Origin India
- Category Disposable Gloves
Dimensions
Size | 6.5 |
Size - Numeric | 6.5 |
Details
Item | Latex Surgical Gloves |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Sterile |
Features | Individually Wrapped |
Description
Sterile, powder-free. Top quality 50 pair per box. Various manufacturers. Watch product video below.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Evaporative Cool Bandana, Tie, Lime, PK24 (6700)
- SIGNMISSION OSHA, Diesel Fuel Flammable No Smoking Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" L, Spanish (OS-DS-P-1014-VS-1128)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474U05 (474U05)
- CAT WORKWEAR Longshore Rain and Windproof Bib, Yellow (1210009-10937)
- DYNAREX Latex Surgical Gloves, Latex, Powder-Free, 8.5, 50 PK (SG8.5-PF)
- DYNAREX Latex Surgical Gloves, Latex, Powder-Free, 7.5, 50 PK (SG7.5-PF)
- DYNAREX Latex Surgical Gloves, 4 mil Palm, Latex, Powder-Free, 7 1/2, 1 PR, Bisque (2375)
- CONDOR Disposable Gloves, 4.5 mil Palm, Nitrile, Powdered, L, 100 PK, Blue (2XMA4)
- ANSELL N89, Fully Textured Exam Gloves, 5.9 mil Palm, Nitrile, Powder-Free, S, 50 PK, Green (N891)
- PIP Ambi-dex Turbo, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (63-332PF/L)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, S ( 7 ), 50 PK, Blue (93283)
- Dynarex Disposable Gloves