Shop All Disposable Gloves
Dynarex
Latex Surgical Gloves, 7.0-8.0 mil Palm, Latex, Powder-Free, 6, 200 PK
Mfr # 2360
Zoro # G9280250
product price: $322.99
/pk 200, $1.61/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Latex
- Palm Thickness 7.0-8.0 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
- Sterile/Non-Sterile Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynarex
- MFR # 2360
- Zoro # G9280250
- UPC # 616784236032
- Country of Origin India
- Category Disposable Gloves
Dimensions
Size | 6 |
Size - Numeric | 6 |
Details
Item | Latex Surgical Gloves |
Material | Latex |
Palm Thickness | 7.0-8.0 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Sterile |
Cuff | Beaded |
Description
Dynarex Sterile Latex Surgical Gloves offer superior comfort for sensitive hands. The gloves allow for increased grip during delicate surgical procedures. A minimum thickness of 7-8 mil. provides added strength, tactile dexterity, and maximum puncture resistance. The gloves come in pairs and are sterile. Ideal for a wide range of healthcare and professional environments. Dynarex Sterile Latex Surgical Gloves are crafted from a specially formulated, sterile latex material for optimal performance and durability. The gloves are designed with textured palms for increased grip and 7-8 mil. minimum thickness for additional puncture resistance. A powder-free lining and beaded cuff prevent tears and ensure easy donning over wet hands. The gloves fit securely around the wrist and have hand-conforming flexibility to prevent physical fatigue during long procedures. Frequently used in many settings including veterinary clinics, retirement homes, and medical facilities. Available in sizes 6, 6.5, 7, 7.5, 8, 8.5, and 9. Gloves are packaged with 50 pairs/box and 200 pairs/cs. One pair per paper wallet, each wallet packed in a peel-open pouch for sterility. Maximum strength with no loss of tactile sensitivity. Textured surface in palm and fingertips. 7-8 mil. minimum thickness. Case Quantity: 4/50 pairs/cs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Handbook, DOT Hazmat Requirements, English (39)
- 3M 3M 6000 Series Half-mask Exhalation Valve (3M 6889)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (433.12X4X6BK)
- NOTRAX General Purpose Rubber, 24 in Long x 2 ft Wide (T13S0032BL)
- DYNAREX Latex Surgical Gloves, 4 mil Palm, Latex, Powder-Free, 7 1/2, 1 PR, Bisque (2375)
- DYNAREX Latex Surgical Gloves, Latex, Powder-Free, 7.5, 50 PK (SG7.5-PF)
- DYNAREX Latex Surgical Gloves, Latex, Powder-Free, 6.5, 50 PK (SG6.5-PF)
- DYNAREX Latex Surgical Gloves, Latex, Powder-Free, 8.5, 50 PK (SG8.5-PF)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, Powder-Free, S, 525 PK, Clear (BL-KCFS-ES-HDPE-CLDG-01-S)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (WMN100286)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-L)
- Dynarex Gloves & Hand Protection