Shop All Disposable Gloves
Dynarex
Latex Surgical Gloves, 4 mil Palm, Latex, Powder-Free, 7 1/2, 1 PR, Bisque
Mfr # 2375
Zoro # G111204370
product price: $1.19
/pr
Sold in multiples of 7 for $8.33
$8.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bisque
- Material Latex
- Palm Thickness 4 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynarex
- MFR # 2375
- Zoro # G111204370
- UPC # 10080196571369
- Country of Origin India
- Category Disposable Gloves
Dimensions
Size | 7 1/2 |
Size - Numeric | 7 1/2 |
Details
Item | Latex Surgical Gloves |
Color | Bisque |
Material | Latex |
Palm Thickness | 4 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Sterile |
Description
Sterile, Powder Free. Top-quality pair individually wrapped. Various manufacturers.- Provides the best protection against viruses- Excellent sensitivity, elasticity and comfort- Durable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hard Hat Replacement Brow-Pad (SFH-700-BP)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI47XLEGS)
- 3M DBI-SALA Rescue Full Body Harness, S, Repel(TM) Polyester (1113370)
- PALMER SAFETY Vest Style, XL, Green/Black (H222101126XLG)
- DYNAREX Latex Surgical Gloves, Latex, Powder-Free, 7.5, 50 PK (SG7.5-PF)
- DYNAREX Latex Surgical Gloves, Latex, Powder-Free, 8.5, 50 PK (SG8.5-PF)
- DYNAREX Latex Surgical Gloves, Latex, Powder-Free, 6.5, 50 PK (SG6.5-PF)
- SAFETY ZONE Disposable Gloves, 3.2 mil Palm, Powder-Free, XL, 100 PK, Red (WSZ-GVP9-1RD-XL)
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, S (7), 50 PK, Blue (N861)
- PIP 64-V77B, Vinyl Disposable Gloves, 5 mil Palm, Vinyl, Powdered, L, 100 PK, Blue (64-V77B/L)
- SAS SAFETY Derma-Vue, Nitrile Disposable Gloves, 6 mil Palm , Nitrile, L, 100 PK, (SA66552)
- Dynarex Disposable Gloves